Shop DAYTON

Fuel Transfer Pump, 110V AC, 10.5 gpm Max. Flow Rate , 7/16 HP, Acetal Resin, POM, 3/4 in HB Inlet

  • Mfr # 6HKV3

  • Zoro # G5290625


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V AC
Application
Industrial; Automotive; Heating and Marine
HP
7/16
Housing Material
Acetal Resin/Polyoxymethylene
GPM
10.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6HKV3
Zoro #
G5290625
UPC #
190735365281
Country of Origin
India

Dimensions

Inlet Size
3/4 in HB
Hose Length
8 ft
Outlet Size
3/4 in HB
Overall Width
13 3/8 in
Overall Length
5 11/16 in
Manufacturers Warranty Length
1 yr
Suction Tube Length
39 3/8 in
Overall Height
4 in
Power Cord Length
6 1/2 ft
Cord Length
6 1/2 ft

Details

Voltage
110V AC
Application
Industrial; Automotive; Heating and Marine
HP
7/16
Housing Material
Acetal Resin/Polyoxymethylene
GPM
10.5 gpm
Seal Material
PTFE/Nitrile/Viton
RPM
9500
Pump Design
Centrifugal
Self-Priming
No
Max. Viscosity
530 SUS
Item
Electric Drum Pump
Metered
No
Nozzle Type
Manual
Features
Built-In Anti Siphoning System
Amps AC
2.9 A
Duty Cycle
Continuous
Bypass Valve
No
Nozzle Material
Polypropylene
Includes
Hose Clamp
Compatible Fluids
Diesel & Oil
Bearing Type
Ball
Motor RPM
9,500 RPM
Housing Material - Pumps
Acetal Resin, Polyoxymethylene
Rated Voltage
110 V AC
Max. Flow Rate
10.5 gpm
Discharge Connection Type
Hose Barb
Motor HP
7/16 hp
Includes Nozzle
Yes
Mount Type
Bung
Nozzle Operation
Manual
For Media Type
Diesel, Oil
Includes Discharge Hose
Yes
Full Load Amps
2.9 A
Includes Suction Tube
Yes
Compatible Chemicals
Diesel, Oil
Motor Horsepower
7/16 hp
Maximum Flow Rate
10.5 gpm
Meter Type Included
No Meter Included
Chemical Compatibility
Diesel, Oil
Full Load Current
2.9 A
Maximum Viscosity
530 SUS
Motor Speed
9,500 RPM

Description

Fuel Transfer Pump, Rated Voltage 110V AC, Hose Length 8 ft, Suction Tube Length 39 3/8 in, Cord Length 6 1/2 ft, Nozzle Operation Manual, Includes Discharge Hose Yes, Self-Priming No, Compatible Chemicals Diesel, Oil, Discharge Connection Type Hose Barb, Features Built-In Anti Siphoning System, Includes Nozzle Yes, Nozzle Material Polypropylene

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.