Shop MARATHON
See all product information
Create Account
Z305A Crop Dryer Motor
- Mfr # MZ305A
- Zoro # G623931559
product price:Â
$
1,459.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Frame
184TZ
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ305A
- Zoro #
- G623931559
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Frame
- 184TZ
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Full Load Amps
- 27.2 A
- Hz
- 60 Hz
- Voltage
- 230V
- Nameplate RPM
- 3,535 RPM
- No. of Speeds
- 1
- HP
- 5
Description
Marathon Z305A crop dryer motor (Supplier Stock No. PEM-MZ305A) is a 5 HP, cap-start single-phase motor delivering 3535 RPM on 230 V with 27.2 A draw. Built on a 184TZ frame with rolled steel construction, ODP enclosure, rigid base mounting and single shaft, it features reversible rotation and no internal overload.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.