Electric Agricultural Fan Motor X027
- Mfr # MX027
- Zoro # G023932613
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Body Dia.
5.6 in
No. of Speeds
1
Frame
48Y
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX027
- Zoro #
- G023932613
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.25
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Frame
- 48Y
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,075 RPM
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MX027 agricultural fan motor, Marathon model 48A11T2021, is a 1/4 HP PSC TEAO unit designed for farm-duty ventilation with 1075 RPM and a 48Y frame. Single-phase 115/230V reversible motor features a 5.6 in diameter, rolled steel housing, auto overload, 3.2/1.6 A, belly band/extended studs mounting and single shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.