US-Nidec High Torque 1.5 HP 1800 RPM 56HC Motor
- Mfr # FD32CPM2PHC
- Zoro # G123932292
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEFC
No. of Speeds
1
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD32CPM2PHC
- Zoro #
- G123932292
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Frame
- 56HC
- Hz
- 60 Hz
- Nameplate RPM
- 1,725 RPM
- HP
- 1.5
Dimensions
- Body Dia.
- 6.5 in
Description
US Motors/Nidec FD32CPM2PHC 1.5 HP single-phase cap-start motor, 56HC frame, TEFC enclosure, 115/208-230 V, reverse rotation, 1-speed with 14.4/8.3-7.2 A ratings, 1.15 service factor and 80% efficiency. Rolled steel C-face/footed mounting, 6.5 in diameter, ball bearings front and rear, manual overload protection and Class B insulation make it suitable for high-torque farm-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.