This item is Discontinued.

Dayton General Purpose Limit Switch, Wobble Stick, Cat Whisker, 1NC/1NO 14H184

General Purpose Limit Switch, Wobble Stick, Cat Whisker, 1NC/1NO (Discontinued)

  • Mfr # 14H184
  • Zoro # G4327373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14H184
Zoro #
G4327373
UPC #
190735128954
Country of Origin
Brazil

Dimensions

Width
1.22"
Body Depth - Limit Switch
1.21 in
Body Width - Limit Switch
1.22 in
Actuator Length - Limit Switch
5.55 in
Actuator Length
5.55 in
Depth
1.22"
Body Height - Limit Switch
2.46 in
Height
7.60"
Body Depth
1.21 in
Body Height
2.46 in
Body Width
1.22 in
Mounting Hole Diameter
0.16 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick, Cat Whisker
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 480V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Body Style (Limit Switch)
Miniature
AC Contact Rating
10 A @ 480 V
Actuator Style
Cat Whisker
Series
Dayton
Mounting Hole Spacing - Limit Switch
0.87 in
Operating Force
10 oz
Wiring Entry
1/2 in NPT
IP Rating
IP66
Operating Temp. Range
32 Degrees to 185 Degrees F
Standards
CE, CSA, UL Listed
Basic Actuator Style (Limit Switch)
Wobble Stick
Contact Form
1NO/1NC
Travel
Maximum Pre-Travel N/A, Minimum Over-Travel N/A
Voltage Rating
480VAC
Boot Sealed Actuator - Limit Switch
No
Boot Sealed Actuator (Limit Switch)
No
Mounting Hole - Limit Switch
(2) 0.16 in dia
Contact Form - Limit Switch
1NC/1NO
Actuator Style (Limit Switch)
Wobble Stick, Cat Whisker
Electrical Connection
Screw Terminals
Limit Switch Style
General Purpose Limit Switch
Stem Thread - Limit Switch
No Stem
Actuator Location
Top
Amps
10
NEMA Rating
No Nema Rating
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Movement
Omnidirectional
Actuator Location (Limit Switch)
Top
Body Material
Thermoplastic
DC Contact Rating
Not Rated
Boot Sealed Actuator
No Boot Included
Directional Movement
Omnidirectional
Operating Temperature - Minimum
32 Degrees F
Mounting Style
Surface
Operating Temperature - Maximum
185 Degrees F
Number of Mounting Holes
2
Mounting Hole Horizontal Center to Center Distance
22 mm
Operating Force - Maximum
10 ozf

Description

Limit Switch, Actuator Style - Limit Switch Wobble Stick, Cat Whisker, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 5.55 in, Body Height - Limit Switch 2.46 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.21 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating No NEMA Rating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.