Shop DAYTON

GeneralPurposeMotor, 1/3hp, 1725RPM, 48Z

  • Mfr # 5K601
  • Zoro # G2474762

product price: 
$
226.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA (258501), UL (E37403)
Voltage
115V AC
HP
1/3 hp
Length Less Shaft
7 15/16 in
Motor Application
General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5K601
Zoro #
G2474762
UPC #
190735345375
Country of Origin
Mexico
Standards
CSA (258501), UL (E37403)
Voltage
115V AC
HP
1/3 hp
Motor Application
General Purpose
Motor Frame Material
Steel
Hz
60 Hz
Phase
Single
Motor Bearings
Ball
Motor Enclosure Design
Open Drip Proof
No. of Speeds
1
Motor Service Factor
1.35
Motor Design
Split-Phase
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Cradle Base
RPM Group
1701-1800
RPM Range
1,701-1,800
Frame Material
Steel
Duty
Continuous
Item
General Purpose Motor
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 120V AC
Motor Thermal Protection
Auto
Motor Efficiency Group
Standard Efficient
Motor Shaft Design
Flat
Nameplate RPM
1,725 RPM
Ins. Class
B
Frame
48Z
Nominal Efficiency
54.3 %
Full Load Amps
7.0 A
Duty Cycle
Continuous
Manufacturers Warranty
1 yr
Application
General Purpose
Number of Speeds
1
Bearing Type
Ball
Shaft Design
Flat
Efficiency Rating
Standard Efficiency (IE1)
Product Type
General Purpose Motor
Insulation Class
B
Motor Enclosure Type
Open Drip Proof
Nameplate Service Factor @ 60 Hz
1.35
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
7.0 A

Dimensions

Length Less Shaft
7 15/16 in
Overall Length
9 13/16 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Shaft Diameter
1/2 in
Frame Size
48Z
Wire Rope Length
9 13/16 in
Length
9 13/16 in

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 7.0 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Flat, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.