Shop GENTEQ
See all product information
Create Account
Fasco 3468 Direct Drive Motor - WHILE SUPPLIES LAST (Limited Stock)
- Mfr # G3468
- Zoro # G723931527
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Frame
48
HP
0.5
Hz
60 Hz
Body Dia.
5.6 in
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3468
- Zoro #
- G723931527
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 48
- HP
- 0.5
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,075 RPM
- No. of Speeds
- 2
- Motor Enclosure Design
- TEAO
- Full Load Amps
- 3.6 A
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq condenser fan motor PEM-G3468 (supplier stock no. PEM-G3468) is a direct-drive TEAO motor designed for HVACR condenser applications, rated 1/2 HP with a 1075 RPM output. The 48Z frame with 5.6-inch diameter, 208-230V single-phase electrical configuration makes it suitable for retrofit and replacement in compatible condenser fan assemblies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.