Shop DAYTON

GeneralPurposeMotor, 1/4hp, 1725RPM, 48Z

  • Mfr # 6XH61
  • Zoro # G1456917

product price: 
$
185.99
/ea
Free Shipping & Returns

Key Features

Max. Ambient Temp.
40 Degrees C
Length Less Shaft
7 15/16 in
HP
1/4 hp
Frame Material
Steel
No. of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6XH61
Zoro #
G1456917
UPC #
190735373125
Country of Origin
Mexico
Max. Ambient Temp.
40 Degrees C
HP
1/4 hp
Frame Material
Steel
No. of Speeds
1
Motor Frame Material
Steel
Frame
48Z
Motor Shaft Design
Flat
Ins. Class
B
Motor Design
Split-Phase
Voltage
230V AC
Nameplate RPM
1,725 RPM
Nominal Efficiency
53.7 %
Motor Application
General Purpose
Duty
Continuous
RPM Group
1701-1800
Motor Bearings
Ball
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Phase
Single
RPM Range
1,701-1,800
Motor Mounting Type
Cradle Base
Motor Thermal Protection
None
Motor Efficiency Group
Standard Efficient
Motor Enclosure Design
Open Drip Proof
Full Load Amps
2.5 A
Motor Service Factor
1.35
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 120V AC, 240V AC, 200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 460V AC, 230V AC, 240V AC
Item
General Purpose Motor
Standards
CSA (258501), UL (E47479)
Duty Cycle
Continuous
Efficiency Rating
Standard Efficiency (IE1)
Manufacturers Warranty
1 yr
Product Type
General Purpose Motor
Number of Speeds
1
Shaft Design
Flat
Motor Enclosure Type
Open Drip Proof
Bearing Type
Ball
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.35
Insulation Class
B
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
2.5 A
Nameplate Voltage @ 60 Hz
230V AC
Nameplate Horsepower @ 60 Hz
1/4 hp
Nameplate RPM @ 60 Hz
1,725 RPM

Dimensions

Length Less Shaft
7 15/16 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
1/2 in
Overall Length
9 13/16 in
Shaft Length
1 7/8 in
Shaft Diameter
1/2 in
Frame Size
48Z
Wire Rope Length
9 13/16 in
Length
9 13/16 in

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 2.5 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Flat, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.