Shop DAYTON

GeneralPurposeMotor, 1/6hp, 850RPM, 56

  • Mfr # 6XH80
  • Zoro # G2837581

product price: 
$
426.99
/ea
Free Shipping & Returns

Key Features

Nominal Efficiency
40.3 %
Phase
Single
Footnotes
41
Full Load Amps
7.0 A
Motor Service Factor
1.35
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6XH80
Zoro #
G2837581
UPC #
190735373255
Country of Origin
Mexico
Nominal Efficiency
40.3 %
Phase
Single
Footnotes
41
Full Load Amps
7.0 A
Motor Service Factor
1.35
Motor Design
Split-Phase
Motor Application
General Purpose
Motor Enclosure Design
Open Drip Proof
Frame
56
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
850 RPM
Motor Shaft Design
Keyed
Item
General Purpose Motor
RPM Group
Under 1000
Ins. Class
F
Frame Material
Steel
Standards
CSA (156060), UL (E47479)
Motor Frame Material
Steel
Voltage Compatibility
115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 120V AC
Duty
Continuous
HP
1/6 hp
Motor Bearings
Ball
RPM Range
0-1,100
Motor Thermal Protection
None
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Hz
60 Hz
Motor Mounting Type
Cradle Base
Motor Efficiency Group
Standard Efficient
Voltage
115V AC
Duty Cycle
Continuous
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Manufacturers Warranty
1 yr
Motor Enclosure Type
Open Drip Proof
Bearing Type
Ball
Efficiency Rating
Standard Efficiency (IE1)
Insulation Class
F
Shaft Design
Keyed
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.35
Number of Speeds
1
Full Load Current @ 60 Hz
7.0 A
Product Type
General Purpose Motor
Nameplate Voltage @ 60 Hz
115V AC
Nameplate Horsepower @ 60 Hz
1/6 hp
Nameplate RPM @ 60 Hz
850 RPM

Dimensions

Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
9 15/16 in
Shaft Dia.
5/8 in
Overall Length
11 13/16 in
Shaft Diameter
5/8 in
Frame Size
56
Wire Rope Length
11 13/16 in
Length
11 13/16 in

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/6 hp HP, Nameplate RPM 850 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 7.0 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.