Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinder Pump, 1.5 HP, 230 Volts, 9 Amps, SS

  • Mfr # 11A344

  • Zoro # G4962806


product price: $804.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

HP
1 1/2 hp
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Stainless Steel
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11A344
Zoro #
G4962806
UPC #
190735110294
Country of Origin
Taiwan, Province of China

Dimensions

Min. Sump Pit Dia.
24 in
Diameter
6.8"
Cord Length
16 ft
Length
21.3"
Height
20-15/32"
Cord Length - Pumps
16 ft.
Max. Dia. Solids
1/8"
Max. Diameter Solids
1/8 in
Manufacturers Warranty Length
1 yr
Overall Length
21 1/4 in
Body Dia.
6 51/64 in
Overall Height
20 1/2 in
Discharge Dia.
1 1/4 in
Solids Diameter - Maximum
1/8 in
Body Diameter
6 3/4 in
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
1 1/4 in

Details

HP
1 1/2 hp
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Stainless Steel
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
26 gpm
Max. Head
98 ft
Impeller Material
Ductile Iron
Duty
Continous
GPM of Water @ 30 Ft. of Head
25
Thermal Protection
Yes
Shaft Seal Material - Pumps
Carbon, Ceramic, Silicon Carbide
Item - Grinder Pumps
Grinder Pump
Switch Type
Float
GPM of Water @ 45 Ft. of Head
24
GPM of Water @ 60 Ft. of Head
15
Pump Body Material
Stainless Steel
Impeller Material - Pumps
Ductile Iron
Discharge NPT
1-1/4" F
Agency Compliance
CSA C/US
Shaft Seal
CRB/CMC/Si/Si
GPM of Water @ 55 Ft. of Head
20
Switch Type - Pumps
Float
Handle
Yes
Voltage
230
Housing Material
Stainless steel
GPM of Water @ 35 Ft. of Head
25
Max. Liquid Temp.
104 Degrees F
GPM of Water @ 25 Ft. of Head
25
GPM of Water @ 20 Ft. of Head
25
Motor RPM
2900
Motor Type
1-Phase
Item
Grinder Pump
GPM of Water @ 15 Ft. of Head
26
Pump RPM
2900
GPM of Water @ 10 Ft. of Head
26
Bearing Type
Upper and Lower Ball
Voltage - Pumps
240VAC
GPM of Water @ 5 Ft. of Head
26
GPM of Water @ 70 Ft. of Head
10
Includes
Chrome Steel Cutter, Cutter Ring
Hz
60
GPM of Water @ 90 Ft. of Head
1
Max. Head - Pumps
98 ft.
Amps
9 A
Input Phase AC
1
GPM of Water @ 200 Ft. of Head
5.8
GPM of Water @ 80 Ft. of Head
5
GPM of Water @ 50 Ft. of Head
20
GPM of Water @ 40 Ft. of Head
20
Phase
Single
Discharge
1 1/4 in FNPT
Discharge Standard
NPT
RPM
2,900 RPM
Discharge Gender
Female
Flow Rate @ 20 Ft. of Head
25 gpm
Flow Rate @ 40 Ft. of Head
20 gpm
Flow Rate @ 60 Ft. of Head
15 gpm
Rated Voltage
230V AC
Switch Electrical Connection
No Switch Included
Flow Rate @ 15 Ft. of Head
26 gpm
Duty Cycle
Continuous
Standards
CSA C/US
Current
9 A
Feet of Head - Maximum
98 ft
Flow Rate @ 10 ft of Head
26 gpm
Shaft Seal Material
Carbon/Ceramic/Silicon Carbide
Horsepower
1 1/2 hp
Frequency
60 Hz
Rotation Speed - Maximum
2,900 RPM
Liquid Temperature - Maximum
104 Degrees F

Description

Grinder Pump, HP 1 1/2 hp, Rated Voltage 230V AC, Hz 60, Phase - Pumps 1, Amps 9 A, Motor Type 1-Phase, Body Material Stainless Steel, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Silicon Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 26 gpm, Flow Rate @ 15 Ft. of Head 26 gpm, Flow Rate @ 20 Ft. of Head 25 gpm, Flow Rate @ 40 Ft. of Head 20 gpm, Flow Rate @ 60 Ft. of Head 15 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.