Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard Mounted Exhaust Fan, Blade 16" Dia.

  • Mfr # 484X54

  • Zoro # G2144547


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Fan Voltage
115V AC
Max. Ambient Temp.
104 Degrees F
Includes
Intake Guard
Motor Insulation
Class B
Mounting Holes O.C.
12 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484X54
Zoro #
G2144547
UPC #
857811006949
Country of Origin
China

Dimensions

Blade Dia.
16 in
Outside Dia.
17 5/8 in
Max. Depth
6 in
For Minimum Wall Thickness
3 in
Overall Diameter
17 5/8 in
Overall Depth
6 in
Blade Diameter
16 in
Overall Width
18 in
For Maximum Wall Thickness
6 in
Overall Height
18 in

Details

Item
Guard-Mounted Exhaust Fan
Fan Voltage
115V AC
Max. Ambient Temp.
104 Degrees F
Includes
Intake Guard
Motor Insulation
Class B
Mounting Holes O.C.
12 29/32 in
Motor Type
Permanent Split Capacitor
Motor Enclosure
Totally Enclosed Air Over
Phase
1
CFM @ 0.000-In. SP
1,280 cfm
Thermal Protection
Yes
Sones @ 0.000-In. SP @ 5 Ft.
6.1
Wire Guard Finish
Black Powder Coated
Blade Material
Aluminum
Exhaust/Supply Fan Item
Exhaust Fan
Standards
OSHA Compliant
Hz
60
Guard Material
Steel
Bearing Type
Ball
Mounting Position
Horizontal or Vertical
CFM @ 0.125-In. SP
540 cfm
Operating Amps
1.0
Exhaust/Supply Fan Motor HP
1/10 hp
Number of Blades
3
Motor RPM
1,550 RPM
Frame Material
Steel
Frame Finish
Powder Coated
Exhaust Airflow @ 0.125 in SP
540 cfm
Housing Finish
Powder-Coated
Nameplate Voltage
115V AC
Maximum Coverage Area
350 sq ft
Includes Motor
Yes
Motor Speed
1,550 RPM
Ventilation Type
Exhaust
Guard Finish
Powder Coated
Speed Controllable
Yes
Wattage
103 W
Housing Material
Steel
Ring-Mount Style
Flange
Guard Type
Intake
Noise Level @ 0.100 in SP @ 5 ft
6.04 sones
Includes Dehumidistat
No
Fan Style
Guard-Mounted
Maximum Noise Level
6.1 sones
Noise Level @ 0.000 in SP @ 5 ft
6.1 sones
Exhaust Airflow @ 0.000 in SP
1,280 cfm
Maximum Ambient Operating Temperature
104 Degrees F
Assembled
Assembled
Number of Fans
1
Number of Speeds
1
Exhaust Airflow @ 0.100 in SP
873 cfm
Electrical Connection
Hardwired
Motor Horsepower
1/10 hp
Drive Type
Direct Drive
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Maximum Airflow
1,280 cfm
Full Load Current
1 A

Description

Guard-Mounted Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 1,280 cfm, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Steel, Housing Finish Powder-Coated, Includes Intake Guard, Includes Dehumidistat No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.