Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drum Pump, Cast Iron, 3/4In FNPT

  • Mfr # 4VCR2

  • Zoro # G3170325


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Action Type
Rotary
For Media Type
Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil
For Container Size
15 gal, 30 gal, 55 gal
Max. Flow Rate
10 gal per 120 strokes
Max. Viscosity
2,000 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VCR2
Zoro #
G3170325
UPC #
190735335826
Country of Origin
India

Dimensions

For Container Size
15 gal, 30 gal, 55 gal
Adapter Dia.
2"
Overall Length
10-7/8"
Inlet Size
3/4" FNPT
Suction Tube Length
18-3/16 in to 34-1/2 in
Discharge Tube Length
7-31/64"
Bung Connection Dia.
2 in
Overall Height
9-1/2 in

Details

Item
Hand Operated Drum Pump
Action Type
Rotary
For Media Type
Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil
Max. Flow Rate
10 gal per 120 strokes
Max. Viscosity
2,000 SUS
Wetted Materials
Acetal, Cast Iron, Graphite, Buna-N, Paper, Steel
Includes Suction Tube
Yes
For Use With
Diesel, Kerosene, Non Corrosive Media, Oil based Media
Discharge Tube Outlet ID
7/8 in
Discharge Tube Outlet OD
1 in
Seal Material
Graphite
Metered
No
Features
1. Industry Standard for Rotary Pumps, These are By Far the Heaviest Duty, Ideal for Tough Outdoor Use in Extreme Weather Conditions, 2. Solid Cast Iron Construction, Fully CNC Machined to Close Tolerances, 3. Graphite Vanes are Self-Lubricating and Non-W
Adapter Type
2" Bung
Includes
Bung & Discharge Spout, Telescopic Suction Tube
Self-Priming
Yes
Discharge Tubing Material
Zinc Plated Steel
Suction Tube Type
Telescopic
Adapter Material
Cast Iron
Ounces per Stroke
10 GPM @ 120 RPM
Type
Rotary Action
Gasket Material
Paper
Max. Flow GPM
10 GPM @ 120 RPM
Housing Finish
Powder Coated
Compatible Chemicals
Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil
Max. Fluid Temp.
250 Degrees F
Max. Head - Pumps
10 ft
Includes Bung Adapter
Yes
Housing Material - Pumps
Cast Iron
Not Recommended Chemicals
Antifreeze (Coolant), Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Herbicides, Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
Suction Tube OD
1 in
Includes Discharge Hose
No
For Container Type
Bucket, Drum, Pail
Includes Nozzle
No
Includes Spout
Yes
Power Source
Hand Operated
Gear Lube
NT
Max. Outlet Pressure
10 psi

Description

Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No, Features 1. Industry Standard for Rotary Pumps, These are By Far the Heaviest Duty, Ideal for Tough Outdoor Use in Extreme Weather Conditions, 2. Solid Cast Iron Construction, Fully CNC Machined to Close Tolerances, 3. Graphite Vanes are Self-Lubricating and Non-W, Housing Finish Powder Coated, Seal Material Graphite, For Use With Diesel, Kerosene, Non Corrosive Media, Oil based Media

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.