Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drum Pump, Lever, PPS, 1 in.OD

  • Mfr # 5XA54

  • Zoro # G0792416


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Action Type
Lever
For Media Type
Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, DEF, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Ketones, Water
For Container Size
15 gal, 30 gal, 55 gal
Max. Flow Rate
13 oz per stroke
Max. Viscosity
1,500 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5XA54
Zoro #
G0792416
UPC #
190735355428
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
15 gal, 30 gal, 55 gal
Suction Tube Length
36 in
Inlet Size
1"
Discharge Tube Length
9"
Adapter Dia.
1-1/2" and 2"
Overall Length
50"
Bung Connection Dia.
1-1/2 in, 2 in
Overall Width
11-1/4 in
Overall Height
36 in

Details

Item
Hand Operated Drum Pump
Action Type
Lever
For Media Type
Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, DEF, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Ketones, Water
Max. Flow Rate
13 oz per stroke
Max. Viscosity
1,500 SUS
Wetted Materials
Polyphenylene Sulfide, PVDF, Stainless Steel
Includes Suction Tube
Yes
For Use With
Additives, Corrosive Liquids, Low Viscosity Lubricants, Solvents
Discharge Tube Outlet OD
1 in
Adapter Material
Ryton(R)
Discharge Tubing Material
Polyphenylene Sulfide
Type
Lever Action
Features
Good Chemical Resistance
Ounces per Stroke
10 oz.
Seal Material
PVDF
Self-Priming
Yes
Includes
3 Pieces Suction
Adapter Type
1 1/2" and 2" Bung
Piston Material
PVDF
Suction Tube Type
3-Piece Tube
Max. Flow GPM
7
Metered
No
Compatible Chemicals
Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, DEF, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Kerosene, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
Includes Spout
Yes
Includes Bung Adapter
Yes
For Container Type
Bucket, Drum, Pail
Suction Tube OD
1 1/2 in
Max. Fluid Temp.
140 Degrees F
Includes Nozzle
No
Includes Discharge Hose
No
Housing Material - Pumps
Polyphenylene Sulfide
Power Source
Hand Operated
Gear Lube
NT

Description

Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No, Piston Material PVDF, Features Good Chemical Resistance, Seal Material PVDF, For Use With Additives, Corrosive Liquids, Low Viscosity Lubricants, Solvents, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Ryton(R)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.