Zoro Homepage

Hand Drum Pump, Polypropylene, 5/8In OD

  • Mfr # 3BY46

  • Zoro # G3164847


product price: $14.69
/ea

Key Features

Action Type
Piston
For Media Type
Antifreeze, Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Water
For Container Size
5 gal, 15 gal, 30 gal, 55 gal
Max. Flow Rate
16 oz per stroke
Max. Viscosity
4,000 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BY46
Zoro #
G3164847
UPC #
190735280409
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
5 gal, 15 gal, 30 gal, 55 gal
Adapter Dia.
3/4" and 2"
Suction Tube Length
Telescopic from 12 in to 35 3/4 in
Discharge Tube Length
11"
Overall Length
49-1/2"
Inlet Size
1"
Bung Connection Dia.
2 in, 3/4 in

Details

Item
Hand Operated Drum Pump
Action Type
Piston
For Media Type
Antifreeze, Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Water
Max. Flow Rate
16 oz per stroke
Max. Viscosity
4,000 SUS
Wetted Materials
Polyethylene, Polypropylene
Includes Suction Tube
Yes
For Use With
Detergents, Water, Water-based Liquids
Discharge Tube Outlet ID
1/2 in
Discharge Tube Outlet OD
5/8 in
Discharge Tubing Material
Nitrile Buna-N Rubber
Features
Light Weight
Self-Priming
Yes
Type
Piston Action
Ounces per Stroke
4 to 16
Adapter Material
Polypropylene
Piston Material
Polyethylene
Metered
No
Seal Material
LIP,Repariable
Adapter Type
Drum and Pail
Includes
2 in Bung Adapter, Metering Kit, Suction And Discharge Tubes
Includes Spout
Yes
Housing Material - Pumps
Polypropylene
Max. Fluid Temp.
140 Degrees F
Not Recommended Chemicals
DEF, Deionized Water, Methyl Ethyl Ketone (MEK)
Includes Bung Adapter
Yes
Includes Nozzle
No
Compatible Chemicals
Antifreeze (Coolant), Automatic Transmission Fluid, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Kerosene, Salt Water, Sodium Hypochlorite/Bleach (to 20%)
Includes Discharge Hose
No
For Container Type
Bucket, Drum, Pail
Power Source
Hand Operated
Suction Tube OD
7/8 in
Gear Lube
NT

Description

Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No, Piston Material Polyethylene, Features Light Weight, Seal Material LIP,Repariable, For Use With Detergents, Water, Water-based Liquids, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.