This item is Discontinued.

Dayton Epoxy, Yes ADA, 100 to 240 VAC, Automatic Hand Dryer 3BU95

Epoxy, Yes ADA, 100 to 240 VAC, Automatic Hand Dryer (Discontinued)

  • Mfr # 3BU95
  • Zoro # G2920802
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3BU95
Zoro #
G2920802
UPC #
190735280331
Country of Origin
China

Dimensions

Depth
4"
Height
10-3/5"
Width
9"

Details

Item
Hand Dryer
Nozzle
Fixed
Cover Material
Cast Aluminum
Dryer Activation
Automatic
Color
White
Dry Time
30 Sec.
Amps
8/7/6
Voltage
100 to 240
ADA Compliant
Yes
Mounting
Wall
Finish
Epoxy
Standards
ADA Compliant,cULus
Includes
Cover Removal Tool
Sound Level dB
76
Watts
1000/1700
Max. Air Temp.
70 Degrees F Above Ambient
Air Flow Rate
88 CFM

Description

Hand Dryer, Dry Time 30 sec, Cover Material Cast Aluminum, Color White, ADA Compliant Yes, Voltage 100 to 240, Dryer Activation Automatic, Finish Epoxy, Standards ADA Compliant,cULus, Includes Cover Removal Tool, Air Flow Rate 88 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.