Dayton

Hot Oil Cooking Pump, 1/2 HP, 115/230V


product price: $470.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type With Motor
  • HP 1/2 hp
  • Voltage 115/230
  • Body Material Cast Iron
  • Motor Enclosure Totally Enclosed Fan Cooled
See all product information

Product Information

Dimensions

Height (In.) 21 in
Width (In.) 6.5 in
Manufacturers Warranty Length 1 yr
Length (In.) 6.5 in
Port Size (In.) 1/2 in
Overall Width 6.5 in
Overall Length 6.5 in
Overall Height 21 in
Manufacturer Warranty Length 1 yr
Media Discharge Connection Size 1/2 in
Media Intake Connection Size 1/2 in

Details

Item Rotary Gear Pump
Type With Motor
HP 1/2 hp
Voltage 115/230
Body Material Cast Iron
Motor Enclosure Totally Enclosed Fan Cooled
Gears Spur
Seal Viton Mechanical
GPM @ 40 PSI 5.8 gpm
Relief Valve Yes
O-Ring Viton
GPM @ 20 PSI 6.3 gpm
GPM @ 50 PSI 5.5 gpm
GPM Max. 6.7 gpm
Suction Lift (Ft.) 7.9 ft
Max. RPM 1,725 RPM
Motor Frame Close-Coupled
Shaft Material Stainless Steel
Max. Pressure (PSI) 60 psi
Min. Temp. (F) 40 Degrees F
Amps 8.8/4.4
Includes Mechanical Seal
Gear Material 316 Stainless Steel
Bushing Carbon/Graphite
GPM @ Freeflow 6.7 gpm
Temp. Range 40 Degrees to 375 Degrees F
Agency Compliance CSA US, NSF
GPM @ 60 PSI 5.8 gpm
Phase Single
Max. Temp. (F) 375 Degrees F
Max. Viscosity (SSU) 100 SUS
Standards CSA US, NSF
O-Ring Material Viton
Operating Temperature - Minimum 40 Degrees F
Flow Rate @ 60 psi 5.8 gpm
Media Intake Connection Type NPT
Seal Material Viton
Horsepower - Maximum 1/2 hp
Flow Rate @ 50 psi 5.5 gpm
Media Discharge Connection Type NPT
Motor Mounting Type Carbonator
Operating Temperature - Maximum 375 Degrees F
Viscosity - Maximum 100 SUS
Motor Speed - Maximum 1,725 RPM
Gear Design Spur
Compatible Motor Frame Carbonator Mount
Flow Rate @ 40 psi 5.8 gpm
Operating Pressure - Maximum 60 psi
Bushing Material Carbon Graphite
Current 8.8 A
Suction Lift -Maximum 7.9 ft
Flow Rate @ 20 psi 6.3 gpm
Seal Type Mechanical
Nameplate Voltage 115/230V AC
Flow Rate - Maximum 6.7 gpm
Shop By Closeouts

Description

Rotary Gear Pump, Operating Pressure - Maximum 60 psi, Viscosity - Maximum 100 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1/2 hp, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 375 Degrees F, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPT, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Gear Design Spur, Gear Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.