HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3

  • Mfr # 71903586M

  • Zoro # G3160936


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71903586M
Zoro #
G3160936
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/16 in
Body Dia.
3 5/16 in
Length Less Shaft
3 11/16 in
Cord Length
20 in
Shaft Length
2 1/2 in

Details

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/20
RPM Range
1,501-1,600
Phase
Single
Stud/Base Mtg. Pattern
2 in x 2 in
Mounting Pattern
2 x 2
Includes
5 MFD 370VAC Capacitor
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Mounting Type
Ring/Stud
Motor Thermal Protection
Auto
Item
HVAC Motor
Motor Bearings
Ball
Mounting Stud Location
4/Both Ends
Capacitor Required
Included
Ins. Class
B
Motor Application
HVAC/R
Standards
CSA Certified (244617), UL Recognized (E37403)
Full Load Amps
0.7 A
Motor Shaft Rotation
CW/CCW
Application
Replaces 1/20 hp PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Number of Shafts
1
Motor Shaft Design
Flat
Duty
Continuous
Hz
60 Hz
Motor Sub Application
Direct Drive Fan/Blower
Motor Service Factor
1
Motor Design
Permanent Split Capacitor
Frame
3.3
Usable @ 208V
No
Duty Cycle
Continuous
Mounting Stud Pattern
2 in x 2 in
Motor Mounting Position
All Angle
Usable @ 200V
No
Mounting
Stud

Description

HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115V AC, 0.7 A Full Load Amps, 3.3 Frame, Output Watts 37 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.