Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3

  • Mfr # 712112807M

  • Zoro # G3282727


product price: $56.89
/ea

Key Features

Voltage
115V AC
Nameplate RPM
3,000
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712112807M
Zoro #
G3282727
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
12 in
Shaft Dia.
1/4 in
Body Dia.
3 5/16 in
Shaft Length
2 1/4 in
Length Less Shaft
3 in

Details

Voltage
115V AC
Nameplate RPM
3,000
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/40
RPM Range
1,801-3,000
Motor Shaft Rotation
CWSE
Footnotes
51
Motor Shaft Design
Flat
Number of Shafts
1
No. of Speeds
1
Motor Service Factor
1
Stud/Base Mtg. Pattern
2-7/8 in
Phase
Single
Item
HVAC Motor
Motor Application
HVAC/R
Motor Bearings
Sleeve
Duty
Continuous
Mounting Stud Location
2/Shaft End
Motor Design
Shaded Pole
Application
OEM and Replacement Use In A Wide Variety of Fan and Blower
Frame
3.3
Ins. Class
B
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Mounting Pattern
2-7/8
Includes
5 cu. in. Junction Box
Hz
60 Hz
Full Load Amps
1.2 A
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Mounting Type
Ring/Stud
Standards
CSA Certified, UL Recognized (E37403)
Motor Sub Application
Direct Drive Fan/Blower
Capacitor Required
No
Motor Mounting Position
All Angle
Usable @ 208V
No
Usable @ 200V
No
Mounting Stud Pattern
2 7/8 in
Duty Cycle
Continuous
Mounting
Stud
Type
OEM Replacement

Description

HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/40 hp HP, Nameplate RPM 3,000 RPM, No. of Speeds 1, Voltage 115V AC, 1.2 A Full Load Amps, 3.3 Frame, Output Watts 19 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.