HVAC Motor, Totally Enclosed Fan-Cooled, 1/8 HP, 3,000 Nameplate RPM, 1 Speed, 115V AC, 1.3 A

  • Mfr # 71626626M

  • Zoro # G2796656


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Nameplate RPM
3,000
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Number of Speeds
1
HP
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71626626M
Zoro #
G2796656
UPC #
00190735291702
Country of Origin
Mexico

Dimensions

Shaft Length
2 5/16 in
Cord Length
12 in
Length Less Shaft
5 15/16 in
Body Dia.
4 in
Shaft Dia.
5/16 in

Details

Voltage
115V AC
Nameplate RPM
3,000
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Number of Speeds
1
HP
1/8
RPM Range
1,801-3,000
No. of Speeds
1
Item
HVAC Motor
Application
OEM and Replacement Use In A Wide Variety of Fan and Blower
Mounting Stud Location
4/Shaft End
Motor Mounting Type
Ring/Stud
Frame
3.3
Number of Shafts
1
Motor Thermal Protection
Auto
Motor Design
Permanent Split Capacitor
Stud/Base Mtg. Pattern
2 in x 2 in
Motor Application
HVAC/R
Full Load Amps
1.3 A
Includes
Capacitor
Motor Shaft Rotation
CW/CCW
Motor Bearings
Sleeve
Capacitor Required
Included
Standards
CSA Certified (244617), UL Recognized (E37403)
Mounting Pattern
2 x 2
Phase
Single
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Ins. Class
B
Motor Sub Application
Direct Drive Fan/Blower
Mounting Stud Pattern
2 in x 2 in
Duty Cycle
Continuous
Motor Mounting Position
All Angle
Usable @ 200V
No
Usable @ 208V
No
Type
OEM Replacement

Description

The DAYTON - 71626626M is a HVAC Motor, specifically designed for the operation of heating, ventilation, and air conditioning units. It's primarily used in both commercial and residential settings to maintain optimal environmental conditions.
Key Features:
• Nameplate RPM of 3000 provides precise control over pneumatic tools' performance.
• High horsepower (HP: 1/8) indicates greater capacity to drive pneumatic tools efficiently.
• Ring/Stud mounting type offers diverse solutions for different industrial needs.
• Auto thermal protection prevents overheating by automatically shutting down when excessive heat is detected.
• Voltage requirement:115V AC
• Sleeve motor bearings reduce friction enhancing operational efficiency
• CSA Certified (244617), UL Recognized (E37403) standards ensure quality, safety, and efficiency
• Maximum ambient temperature:40 Degrees C
• Full Load Amps at 1.3 A ensures appropriate power supply avoiding overload for optimal performance
• CW/CCW shaft rotation crucial for proper operation and compatibility with specific industrial applications
• Single phase power supply suited for residential or light commercial use
• Totally Enclosed Fan-Cooled enclosure design protects against dust & moisture
• Duty Cycle: Continuous allowing non-stop operation for high-demand settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.