IEC Magnetic Contactor, 1NC/1NO, 24V AC, 3 P, Non-Reversing

  • Mfr # 6EAR6

  • Zoro # G2842497


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EAR6
Zoro #
G2842497
UPC #
190735361115
Country of Origin
India

Dimensions

Overall Depth
4.6 in
Overall Width
3.34 in
Overall Height
3.34 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
CSA, UL Listed
Reversing
No
HP @ 1 Phase - 230V
15
HP @ 3 Phase - 575V
60 hp
Enclosure NEMA Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
60 hp
Horsepower @ Three Phase - 208V AC
20 hp
Full Load Current - Inductive
80 A
Horsepower @ Single Phase - 240V AC
15 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 240V AC
25 hp
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Contactor Style
IEC
Full Load Current - Resistive
110 A
Horsepower @ Three Phase - 480V AC
60 hp
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure

Description

The DAYTON IEC Magnetic Contactor is an electrically operated switching device rated for operation within the specified IEC standards. It uses an electromagnetic coil to open or close contacts, suitable for controlling motors, lighting, and other compatible loads within specified parameters. The unit is 3-pole and non-reversing, with 1NO/1NC auxiliary contacts and a 24V AC coil, intended for use in standard-sized modular control panels.

Action: Non-Reversing

  • Reversing: No
  • Poles: 3
  • Coil Voltage: 24V AC
  • Auxiliary Contacts: 1NO/1NC (2 contacts total)
  • Includes Auxiliary Contacts: Yes
  • Height: 3.34 in
  • Width: 3.34 in
  • Depth: 4.6 in
  • Frequency: 50/60 Hz
  • Full Load Amps (Inductive): 80 A
  • Full Load Amps (Resistive): 110 A
  • Standards: CSA, UL Listed
  • Enclosure: No Enclosure
  • Contactor Style: IEC
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.