Zoro Homepage

Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 29/64 in Hook Opening

  • Mfr # 29XP53

  • Zoro # G9786777


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,000 lb
Includes
Safety Latch Hooks
Chain Length
6 5/64 ft
Hook Opening
1 29/64 in
Lever Length
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29XP53
Zoro #
G9786777
UPC #
190735216156
Country of Origin
China

Dimensions

Chain Length
6 5/64 ft
Lever Length
16 1/2 in
Manufacturers Warranty Length
1 yr
Lifting Hook Opening Width
1 7/16 in
Maximum Lifting Length
5 ft
Minimum Retracted Length
20 1/2 in
Mfr. Warranty Length
1 yr
Body Width
8 1/4 in
Body Depth
7 5/8 in

Details

Item
Lever Chain Hoist
Load Capacity
6,000 lb
Hoist Lift
5 ft
Includes
Safety Latch Hooks
Hook Opening
1 29/64 in
Chain
Alloy Steel - G80
Standards
ANSI/ASME B30.21
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
71 lb
Min. Between Hooks
20 15/32 in
Brake
Double Disc Brake, Weston Style
Finish
Handwheel, Hooks, Housing, Lever, Side Plates: Powder Coating; Chain Guides: Zinc Plated
Mount Type
Hook Mounted - No Trolley
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Features
Factory-Set Overload Protection will not let Hoists Operate, But Will Still Allow Operators to Lower the Loads, Fully Enclosed Lift Wheels that Protect Gears, Rubber Grips, Safety Chain Stops
Color
Red
Chain Material
Alloy Steel
Brake Type
Double Disc Brake, Weston Style
Lifting Hook Type
Hook with Safety Latch
Includes Brake
Brake Included
Number of Reeves
1
Operating Position
Vertical
Power Source
Lever
Chain Finish
Black Tempered
Body Material
Steel
Number of Load Chains
1
Body Finish
Powder Coated
Headroom
20 1/2 in
Overload Protection Included
Yes
For Outdoor Use
Yes
Included Components
Safety Latch Hooks
Lifting Hook Material
Alloy Steel
Includes Clutch
Clutch Included
Maximum Lifting Capacity
6,000 lb
Chain Grade
Grade 80

Description

Lever Chain Hoist, Chain Length 6 1/16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 20 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 5/8 in, Body Material Steel, Body Width 8 1/4 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.