Dayton

Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top


product price: $30.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger
  • Contact Form- Switches SPDT
  • Actuator Location - Limit Switch Top
  • AC Contact Rating - Limit Switch 5A @ 240V
See all product information

Product Information

Dimensions

Depth 0.71"
Body Width - Limit Switch 2.29 in
Height 2.18"
Width 2.29"
Body Depth - Limit Switch 0.71 in
Body Height - Limit Switch 1.27 in
Body Height 1.27 in
Body Depth 0.71 in
Body Width 2.29 in
Mounting Hole Diameter 0.18 in

Details

Item Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger
Contact Form- Switches SPDT
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 5A @ 240V
DC Contact Rating - Limit Switch Not Rated
Body Style - Limit Switch Micro
Mounting - Limit Switch Stem, Surface
Standards CE, CSA, UL
Operating Temp. Range -14 Degrees to 158 Degrees F
Actuator Location (Limit Switch) Top
AC Contact Rating 5A @ 240V
Wiring Entry Strain Relief
Limit Switch Style General Purpose Limit Switch
DC Contact Rating Not Rated
Operating Force 11.8 N-m
Boot Sealed Actuator - Limit Switch No
NEMA Rating 13, 3, 4
Basic Actuator Style (Limit Switch) Plunger
Contact Form - Limit Switch SPDT
Body Style (Limit Switch) Micro
Mounting Hole - Limit Switch (2) 0.18 in dia
Travel Maximum Pre-Travel 0.06 in, Over Travel 0.118 in
Movement Vertical
Voltage Rating 240VAC
Actuator Style Plunger
Number of Poles 1
Stem Thread - Limit Switch M14 x 1.00 in
Contact Form SPDT
Actuator Style (Limit Switch) Plunger
Mounting Hole Spacing - Limit Switch 1.30 in
Mounting Hole Pattern - Limit Switch 2 Hole Horizontal
Boot Sealed Actuator (Limit Switch) No
Electrical Connection Screw Terminals
IP Rating 67
Actuator Location Top
Amps 5
Series Dayton
Mounting Style Stem, Surface
Number of Mounting Holes 2
Operating Torque - Maximum 104.44 in-lb
Mounting Hole Horizontal Center to Center Distance 33 mm
Overtravel 0.12 in
Operating Temperature - Minimum -14 Degrees F
Directional Movement Linear
Operating Temperature - Maximum 158 Degrees F
NEMA Enclosure Rating 13, 3, 4
Pretravel 0.06 in
Boot Sealed Actuator No Boot Included

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Body Height - Limit Switch 1.27 in, Body Width - Limit Switch 2.29 in, Body Depth - Limit Switch 0.71 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Micro, NEMA Rating 13, 3, 4, Mounting - Limit Switch Stem, Surface, Electrical Connection Screw Terminals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.