Dayton

Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side


product price: $23.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Roller Lever, Rotary
  • Contact Form- Switches SPDT
  • Actuator Location - Limit Switch Side
  • AC Contact Rating - Limit Switch 10A @ 300V
See all product information

Product Information

Dimensions

Depth 1.87"
Width 1.12"
Body Width - Limit Switch 1.12 in
Body Depth - Limit Switch 1.01 in
Body Height - Limit Switch 2.41 in
Height 4.92"
Body Width 1.12 in
Body Height 2.41 in
Mounting Hole Diameter 0.2 in
Body Depth 1.01 in

Details

Item Limit Switch
Basic Actuator Style - Limit Switch Rotary
Actuator Style - Limit Switch Roller Lever, Rotary
Contact Form- Switches SPDT
Actuator Location - Limit Switch Side
AC Contact Rating - Limit Switch 10A @ 300V
DC Contact Rating - Limit Switch 10A @ 300V
Body Style - Limit Switch Miniature
Mounting - Limit Switch Surface
DC Contact Rating 10A @ 300V
Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
Mounting Hole Pattern - Limit Switch 4 Hole Rectangular
Basic Actuator Style (Limit Switch) Rotary
Standards CE, CSA, UL
Body Style (Limit Switch) Miniature
Number of Poles 1
AC Contact Rating 10A @ 300V
Actuator Style (Limit Switch) Rotary, Roller Lever
Actuator Location Side
Electrical Connection Screw Terminals
Mounting Hole Spacing - Limit Switch 2.21 in x 0.83 in
IP Rating 65
Boot Sealed Actuator (Limit Switch) No
Operating Temp. Range -14 Degrees to 158 Degrees F
Operating Force 25.5 in-oz
Contact Form - Limit Switch SPDT
NEMA Rating 1
Limit Switch Style General Purpose Limit Switch
Mounting Hole - Limit Switch (4) 0.20 in dia
Voltage Rating 300VAC/DC
Stem Thread - Limit Switch No Stem
Movement Vertical
Amps 10
Actuator Style Roller Lever Arm
Boot Sealed Actuator - Limit Switch No
Contact Form SPDT
Actuator Location (Limit Switch) Side
Series Dayton
Operating Torque - Maximum 1.59 in-lb
Mounting Hole Vertical Center to Center Distance 56 mm
Operating Temperature - Minimum -14 Degrees F
Mounting Hole Horizontal Center to Center Distance 21 mm
Number of Mounting Holes 4
Operating Temperature - Maximum 158 Degrees F
Directional Movement Linear
NEMA Enclosure Rating 1
Mounting Style Surface
Boot Sealed Actuator No Boot Included

Description

Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 250V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches SPDT, Body Height - Limit Switch 2.41 in, Body Width - Limit Switch 1.12 in, Body Depth - Limit Switch 1.01 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.