Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 4000 lb., Lift 15 ft.

  • Mfr # 29XP31

  • Zoro # G9786962


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
4,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
75 lb
Min. Between Hooks
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29XP31
Zoro #
G9786962
UPC #
190735215937
Country of Origin
China

Dimensions

Housing Length
7 63/64 in
Housing Width
8 in
Housing Depth
7 in
Manufacturers Warranty Length
1 yr
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
1 1/4 in
Chain Length
16 ft
Minimum Retracted Length
15 3/4 in
Mfr. Warranty Length
1 yr
Body Depth
7 1/16 in
Body Width
8 in

Details

Load Capacity
4,000 lb
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
75 lb
Min. Between Hooks
15 3/4 in
Hook Opening
1 17/64 in
Item
Manual Chain Hoist
Includes
Safety Latch Hooks
Brake
Weston Style, Double Disc Brake
Trolley Configuration
Hook Mounted - No Trolley
Standards
ANSI/ASME B30.16
Features
Provide Low Headroom, Slip Clutch and Load Limiters help Prevent the Hoists from being used to Lift Loads Beyond Rated Capacity
Color
Red
Includes Clutch
Clutch Included
Headroom
15 3/4 in
Maximum Lifting Capacity
4,000 lb
Chain Grade
Grade 100
Chain Finish
Black Tempered, Zinc Plated
Number of Reeves
1
Lifting Hook Type
Hook with Safety Latch
Body Material
Steel
Power Source
Manual
Mount Type
Hook Mounted - No Trolley
Lifting Hook Material
Alloy Steel
Includes Brake
Brake Included
For Outdoor Use
Yes
Chain Material
Alloy Steel
Overload Protection Included
Yes
Number of Load Chains
1
Brake Type
Double Disc Brake, Weston Style
Body Finish
Powder Coated
Included Components
Safety Latch Hooks
Operating Position
Vertical

Description

Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 3/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 1/16 in, Body Material Steel, Body Width 8 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.