Shop DAYTON

Floor Fan, Floor Mount, 18 in Blade Dia, 120V, 2,050/2,330/2,650 cfm, Non-Oscillating

  • Mfr # 61LD84

  • Zoro # G204217782


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
18 in
Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
120V
Motor HP
1/12 hp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61LD84
Zoro #
G204217782
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
18 in
Width
26 in
Depth
25 in
Wheel Dia.
4 in
Max. Depth
25 in
Height
48 in
Fan Cord Length
9 ft
Shaft Dia.
1/2 in
Height Adjustment
Fixed

Details

Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
120V
Motor HP
1/12 hp
Air Flow
2,050/2,330/2,650 cfm
Blade Material
Aluminum
Fan Power Source
Plug-In
Sound Level
63 dB
Item
Floor Fan
Motor RPM
1,500/1300/1,100 RPM
RPM
1,100 RPM, 1,300 RPM, 1,500 RPM
Guard Material
Steel
Features
Open Air Over
Fan Shape
Basket
Electrical Connection - Fans
Terminals
Includes Remote Control
No
Color
Silver
Standards
cULus Listed E19455, OSHA Compliant Wire Guards
Number of Conductors
3
Bearing Type
Sleeve
Wheeled Base
Stationary
Housing Finish
Painted
Hz
60 Hz
Fan Mounting Location
Floor
Watts
105/129/155 W
NEMA Plug Configuration
5-15P
Includes
4 in Diameter Wheels, Cart, Tilt Kit
Wheel Material
Plastic
Number of Blades
3
Housing Material
Steel
Amps
1.3/1.2/1 A
Fan Housing Material
Steel
Environmental Applications
Office
Mobile/Stationary
Mobile
Includes Batteries
No
Head Tilt Adjustment
360 Degrees
Motor hp
1/6 hp
NEMA plug Configuration
5-15p
Environment Rating
Dry
Drive Type
Direct Drive
Number of Wheels
2
Motor Insulation
A
Corrosion-Resistant
Yes
Assembly Required
Yes
Phase
Single
Airflow
2,050 cfm, 2,330 cfm, 2,650 cfm
Wire Guard Finish
Powder Coated
Max. Ambient Temp.
104 Degrees F
High-Visibility
No
Bearing Protection
Sealed
Motor Enclosure
Open Air Over
Guard Color
Silver
Motor Type
Permanent Split Capacitor
For Location
Bedroom, Kitchen, Living Room
Removable Base
Permanently Lubricated
Thermal Protection
Automatic Reset

Description

Portable Fan, Overall Style - Fans Mobile, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 9 ft, Fan Power Source Plug-In, 105/129/155 W Watts, 1,100 RPM, 1,300 RPM, 1,500 RPM RPM, Number of Blades 3, 1.3/1.2/1 A Amps, Height 48 in, Width 26 in, 60 Hz Hz, Bearing Type Sleeve, Blade Material Aluminum, Steel, 3, 5-15P, Silver, cULus Listed E19455, OSHA Compliant Guards, 4 in Diameter Wheels, Cart, Tilt Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.