Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Fan Motor, 1/3 hp

  • Mfr # 3M469

  • Zoro # G3055254


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3M469
Zoro #
G3055254
UPC #
190735291825
Country of Origin
Mexico

Dimensions

Overall Length
10 9/16 in
Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Shaft Length
2 1/2 in

Details

Item
Pedestal Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
2
Voltage
115V AC
Motor Shaft Rotation
CW/CCW
Frame
48YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Ambient Temperature
40 Degrees C
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Application
HVAC/R
Motor Thermal Protection
Auto
Motor Service Factor
1
Motor Shaft Design
Flat
Nameplate RPM
1,075
Hz
60 Hz
Application
Air Circulators where Motor is Mounted Directly to Fan Column, Also Used on Exhaust Fans, Unit Heaters and Other Air-moving Uses
Duty
Continuous
Motor Bearings
Ball
Standards
CSA Certified, UL Recognized
Motor Sub Application
Pedestal Fan
Ins. Class
B
Full Load Amps
5.3 A
Max. Ambient Temp.
40 Degrees C
10 Ft. Cord and Pull Chain Switch
No
Capacitor Required
Included
Motor Mounting Type
Yoke
Motor Mounting Position
Horizontal
Duty Cycle
Continuous

Description

Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 115V AC, 5.3 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Position Horizontal, Shaft Length 2 1/2 in, Shaft Dia. 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.