Zoro Homepage

Motor, 1hp, D/D Blower

  • Mfr # 3LU90

  • Zoro # G3348791


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Max. Ambient Temp.
40 Degrees C
Phase
Single
RPM Range
1,601-1,700
Duty
Continuous
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LU90
Zoro #
G3348791
UPC #
190735291221
Country of Origin
Multiple

Dimensions

Resilient Ring Dia.
2 1/4 in
Body Dia.
5 5/8 in
Bolt Circle Dia.
5 1/8 in
Shaft Dia.
1/2 in
Shaft Length
6 in
Length Less Shaft
7 7/16 in
Overall Length
13 7/16 in

Details

Max. Ambient Temp.
40 Degrees C
Phase
Single
RPM Range
1,601-1,700
Duty
Continuous
Hz
60 Hz
Full Load Amps
6.0-6.8 A
Ring to Ring Center
7 in
Motor Mounting Type
Ring/Stud
Motor Shaft Rotation
CW/CCW
Motor Application
HVAC/R
Motor Bearings
Ball
Motor Design
Permanent Split Capacitor
Includes
Split Ring Conversion Kit
HP
1
Application
Blowers, Fans and Air Circulators
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Ins. Class
B
Motor Sub Application
Direct Drive
Voltage
208-230V AC
Capacitor Required
2MDW2
Nameplate RPM
1,625
Standards
CSA Certified (258501), UL Component Recognition (E37403)
Motor Shaft Design
Double-Flat
No. of Speeds
3
Nominal Efficiency
79.7 %
Motor Enclosure Design
Open Air-Over
Motor Service Factor
1
Motor Thermal Protection
Auto
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Item
Direct Drive Blower Motor
Motor Mounting Position
All Angle
Frame
48YZ
Duty Cycle
Continuous
Number of Speeds
3
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 208-230V AC, 6.0-6.8 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Stud, Motor Mounting Position All Angle, Shaft Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.