Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Mounting Bracket, For NEMA 48 NEMA Frame, For 5 5/8 in Motor Dia

  • Mfr # 12N970

  • Zoro # G4119604


product price: $25.49
/ea

Key Features

Type
5-5/8 DIA. 4- LEG
For NEMA Frame
NEMA 48
Dia.
5 5/8 in
Bracket Type
Torsion Flex-4 Leg
For Use With
5-5/8 in Diameter Motors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12N970
Zoro #
G4119604
UPC #
190735115305
Country of Origin
China

Dimensions

Dia.
5 5/8 in
For Motor Diameter
5 5/8 in

Details

Item
5 5/8 in Motor Mounting Bracket
Type
5-5/8 DIA. 4- LEG
For NEMA Frame
NEMA 48
Bracket Type
Torsion Flex-4 Leg
For Use With
5-5/8 in Diameter Motors
Mounting
Screws

Description

5 5/8 in Motor Mounting Bracket, For NEMA Frame 48, Fits Blower Wheel Diameter (in.) Not Applicable, For Motor Diameter 5 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.