Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, PSC, 1/2hp, 1075/3, 208-230, Ring/Stud

  • Mfr # 7E652

  • Zoro # G0346911


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1/2 in
Nameplate RPM
1,075
Frame
48YZ
Motor Thermal Protection
Auto
Application
Blowers, Fans and Air Circulators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7E652
Zoro #
G0346911
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
1/2 in
Overall Length
10 3/16 in
Body Dia.
5 5/8 in
Shaft Length
4 in
Length Less Shaft
6 3/16 in

Details

Nameplate RPM
1,075
Frame
48YZ
Motor Thermal Protection
Auto
Item
Direct Drive Blower Motor
Application
Blowers, Fans and Air Circulators
HP
1/2
Full Load Amps
4.0-4.0 A
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Application
HVAC/R
Motor Service Factor
1
Ring to Ring Center
5 3/4 in
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Voltage
208-230V AC
RPM Range
1,001-1,100
Motor Mounting Position
All Angle
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Ins. Class
B
Duty
Continuous
Motor Shaft Design
Flat
Motor Design
Permanent Split Capacitor
Capacitor Required
2MDV4
Motor Sub Application
Direct Drive
Motor Mounting Type
T-Flex
Motor Bearings
Sleeve
No. of Speeds
3
Motor Shaft Rotation
CW/CCW
Number of Speeds
3
Mounting
Ring/Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 208-230V AC, 4.0-4.0 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type T-Flex, Motor Mounting Position All Angle, Shaft Length 4 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.