Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Y, OAO

  • Mfr # 5BE62

  • Zoro # G3086806


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Application
Blowers, Fans and Air Circulators
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Mounting Stud Location
Opposite Shaft End
Ins. Class
B
Full Load Amps
2.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BE62
Zoro #
G3086806
UPC #
190735342220
Country of Origin
Multiple

Dimensions

Stud Size
#10-32
Body Dia.
5 11/16 in
Shaft Length
4 in
Length Less Shaft
7 5/16 in
Shaft Dia.
1/2 in
Bolt Circle Dia.
5 1/8 in

Details

Application
Blowers, Fans and Air Circulators
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Mounting Stud Location
Opposite Shaft End
Ins. Class
B
Full Load Amps
2.2 A
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Application
HVAC/R
Duty
Continuous
Motor Enclosure Design
Open Air-Over
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Motor Design
Permanent Split Capacitor
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Direct Drive
Standards
CSA Certified, UL Recognized
HP
1/6
Motor Service Factor
1
Item
Direct Drive Blower Motor
Motor Mounting Type
Ring/Stud
Motor Shaft Design
Flat
RPM Range
1,101-1,200
Nameplate RPM
1,140
Hz
60 Hz
Voltage
115V AC
Capacitor Required
Included
No. of Speeds
1
Frame
48Y
Phase
Single
Usable @ 208V
No
Duty Cycle
Continuous
Usable @ 200V
No
Number of Shafts
1
Includes
Capacitor
Stud Quantity
4
Mounting Holes
(4) #10-32
Conduit Box Position
F3
Number of Speeds
1
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115V AC, 2.2 A Full Load Amps, 48Y Frame, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.