Zoro Homepage

Mtr, 1/3, 1/9HP, 1725/1140RPM, 115V

  • Mfr # 6XH75

  • Zoro # G2069855


product price: $229.99
/ea
Free Shipping & Returns

Key Features

RPM Range
1,701-1,800
Motor Mounting Type
Cradle Base
Manufacturers Warranty Length
1 yr
Frame Material
Rolled steel
RPM Group
1701-1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XH75
Zoro #
G2069855
UPC #
190735373217
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
1/2 in
Overall Length
10 13/16 in
Shaft Length
1 7/8 in
Length Less Shaft
8 7/8 in

Details

RPM Range
1,701-1,800
Motor Mounting Type
Cradle Base
Frame Material
Rolled steel
RPM Group
1701-1800
Frame
48Z
HP
1/3 hp, 1/9 hp
Item
General Purpose Motor
Nominal Efficiency
56.7 %
Motor Efficiency Group
Standard Efficient
Motor Frame Material
Steel
Motor Application
General Purpose
Nameplate RPM
1,725/1,140 RPM
Motor Shaft Design
Flat
Motor Thermal Protection
None
Motor Enclosure Design
Open Drip Proof
Ins. Class
B
Footnotes
39,45
Standards
CSA (258501), UL (E47479)
No. of Speeds
2
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Voltage
115V AC
Duty
Continuous
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Full Load Amps
5.9/3.4 A
Motor Service Factor
1.35
Motor Bearings
Ball
Motor Design
Split-Phase
Hz
60 Hz
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 hp, 1/9 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 5.9/3.4 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Flat, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.