Zoro Homepage

Mtr, 1/4, 1/8HP, 1725/1140RPM, 115V

  • Mfr # 5K671

  • Zoro # G3012807


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Motor Design
Split-Phase
Length Less Shaft
8 7/16 in
Manufacturers Warranty Length
1 yr
Duty
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5K671
Zoro #
G3012807
UPC #
190735345481
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 7/16 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Shaft Dia.
1/2 in
Overall Length
10 5/16 in

Details

Voltage
115V AC
Motor Design
Split-Phase
Duty
Continuous
Nameplate RPM
1,725/1,140 RPM
Max. Ambient Temp.
40 Degrees C
Item
General Purpose Motor
Hz
60 Hz
Motor Shaft Design
Flat
Motor Service Factor
1.35
Footnotes
38,45
HP
1/4 hp, 1/8 hp
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Nominal Efficiency
52.5 %
Motor Application
General Purpose
Phase
Single
Standards
CSA (258501), UL (E47479)
Motor Frame Material
Steel
RPM Group
1701-1800
Frame Material
Rolled steel
Motor Mounting Type
Cradle Base
Frame
48Z
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Drip Proof
Motor Bearings
Ball
Motor Efficiency Group
Standard Efficient
Ins. Class
B
No. of Speeds
2
Full Load Amps
4.6/4.3 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 hp, 1/8 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 4.6/4.3 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Flat, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.