Dayton
Pedestal Fan, 3 Speeds, Silver, Tilting Head
Mfr # 61LD79
Zoro # G804851379
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 62 in
- Includes Tilting Head
- Voltage 120V AC
- Watts 132/140/155 W
- Width 24 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Nozzle Kit, 7-5/16" W x 14-1/2" L x (484209-0480)
- TSURUMI Pump Casing (020-000-07)
- WILLIAMS COMFORT PRODUCTS Blower Accessory, 120V, Surface, 7 in. H (2302)
- DO IT BEST Home Impressions Fireplace Screen (1330113PT)
- DAYTON Mobile Floor Fan, 3 Speeds, Silver, Carrying Handle (61LD86)
- DAYTON Floor Fan, 3 Speeds, Silver, Wall and Ceiling Bracket (61LD82)
- DAYTON Floor Fan, 24 in, 3 Speeds, Silver, Includes Wall and Ceiling Bracket (61LD80)
- DAYTON Mobile Floor Fan, 3 Speeds, Silver, Carrying Handle (61LD87)
- DAYTON Pedestal Fan, 3 Speeds, Silver, Tilting Head (61LD85)
- DAYTON Floor Fan, 3 Speeds, Silver, Wall and Ceiling Bracket (61LD81)
- B-AIR BLOWER FAN 1/4HP 13.5"" (BA-VP-25-BL)
- Dayton Residential Fans