Zoro Homepage

Pedestal Pump, Cast Iron, 3 HP

  • Mfr # 5PXX8

  • Zoro # G2254375


product price: $768.99
/ea
Free Shipping & Returns

Key Features

HP Required
3 hp
Inlet
2 in
Outlet
2 in
Wetted Materials
Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel, Carbon Steel
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PXX8
Zoro #
G2254375
UPC #
190735350263
Country of Origin
China

Dimensions

Height
11 3/16 in
Manufacturers Warranty Length
1 yr
Length
15 3/4 in
Width
7 5/8 in
Max. Dia. Solids
3/8
Overall Width
7.63 in
Overall Length
15.75 in
Overall Height
11.19 in
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Sized for Horsepower
3 hp
Solid Diameter (Maximum)
0.38 in
Compatible Discharge Pipe Size
2 in
Shaft Outside Diameter
3/4 in

Description

Pedestal Pump, Pump Housing Material Cast Iron, Sized for Horsepower 3 hp, Flow Rate @ 10 ft of Head (Maximum) 82 gpm, Flow Rate @ 20 ft of Head (Maximum) 71 gpm, Flow Rate @ 30 ft of Head (Maximum) 60 gpm, Flow Rate @ 40 ft of Head (Maximum) 55 gpm, Maximum Feet of Head 73 ft, Intake Type NPT, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 2 in, Suction Lift (Maximum) 25 ft, Shaft Outside Diameter 3/4 in, Priming Self-Priming, NPSHr 34 psi, Best Efficiency Flow 60 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.