Zoro Homepage

Pilot Light, 22mm, LED, Green

  • Mfr # 30G221

  • Zoro # G4985775


product price: $15.39
/ea

Key Features

Voltage
120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G221
Zoro #
G4985775
UPC #
190735245224
Country of Origin
India

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Metal
Standards
CE, CSA, IEC, UL Listed
NEMA Rating
1, 12, 13, 2, 3, 4, 4x
Body Material
Metal
Includes
Light Module
Body Finish
Chrome Plated
Includes Push-To-Test
No Push-To-Test Included
Lens Color
Green
Includes Lamp Module
Lamp Module Included
Includes Lens
Lens Included
Series
Dayton
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Voltage Rating - Maximum
120 V AC

Description

Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Smooth, Body Material Metal, NEMA Rating 1, 12, 13, 2, 3, 4, 4x, Includes Light Module, Standards CE, CSA, IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.