Zoro Homepage

POM 1/50 HP Compact Submersible Pump 115V

  • Mfr # 12U597

  • Zoro # G4174046


product price: $120.99
/ea
Free Shipping & Returns

Key Features

HP
1/50 hp
Voltage
115V
Full Load Amps
1.5 A
Cord Length
6 ft
Impeller Material
Polyamide Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U597
Zoro #
G4174046
UPC #
190735117453
Country of Origin
China

Dimensions

Cord Length
6 ft
Width
4 7/8 in
Length
4 3/4 in
Height
4 3/4 in
Compatible Intake Pipe Size
3/4 in
Overall Width
4.9 in
Compatible Discharge Pipe Size
3/8 in
Overall Length
4.8 in
Overall Height
4.8 in

Description

Centrifugal Pump, Pump Housing Material Zinc Alloy, Horsepower 1/50 hp, Nameplate Voltage 115V AC, Flow Rate @ 1 ft of Head (Maximum) 490 gph, Flow Rate @ 5 ft of Head (Maximum) 337 gph, Maximum Feet of Head 8.1 ft, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/8 in, Intake Type Screened, Discharge Type NPT, Cord Length 6 ft, Motor Sealing Oil-Filled, Amps 1.5 A, Compatible with Media Type Oil, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Oil filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.