Shop DAYTON

Portable Dehumidifier, Gray, 70 pt

  • Mfr # 911DC0
  • Zoro # G922886321

product price: 
$
1,256.99
/ea
Free Shipping & Returns

Key Features

Operating Humidity - Minimum
15 %
Filter Change Reminder
Empty Tank
Control Modes
Automatic
Defrost Type
Automatic
Power Cord Length
10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
911DC0
Zoro #
G922886321
UPC #
-
Country of Origin
China
Item
Portable Dehumidifier
Operating Humidity - Minimum
15 %
Filter Change Reminder
Empty Tank
Control Modes
Automatic
Defrost Type
Automatic
Operating Temperature - Minimum
50 Degrees F
Daily Water Removal Capacity (60F/60 RH)
44 pt
Stackable
Not Stackable
Amperage
5.4 A
Control Range
15 %
Daily Water Removal Capacity (80F/60 RH)
70 pt
Energy Performance
1.7 L/kWh
Includes Drain Hose
Drain Hose Included
Wattage
620 W
Series
Dayton
Filters Out
Dust
NEMA Plug Rating
5-15P
Auto-Restart
Automatic
Operating Humidity Range
95 %
Refrigerant Charge
16.9 oz
Application
Water Removal
Mobility
Wheels
Housing Finish
Powder Coated
Coverage Area
645 sq ft
Filter Type
Mesh
Drain Hose Storage
Back Panel Pocket
Refrigerant Type
R-32
Humidity Graduations
5 %
Maximum Air Flow
220 cfm
Drain/Pump Options
Bucket Collection
Daily Water Removal Capacity (90F/90 RH)
139 pt
Number of Wheels
2
Dehumidification Method
Standard Refrigerant
Number of Casters
0
Humidity Settings
90 %
Minimum Sound Level
24 dB
Operating Temperature Range
95 Degrees F
Housing Material
Metal
Control Method
Built-In
Number of Speeds
1
Frequency
60 Hz
Includes Ionization
Ionizer Not Included
Standards
ETL
Housing Color
Gray
Recommended Environments
Apartments/Condominiums, Commercial, Industrial
Voltage
115V AC
Control Type
Keypad
Bucket Capacity
22.1 pt
Cord Storage
Cord Wrap
Includes Air Filter
Air Filter Included
Maximum Sound Level
59.6 dB
Hour Meter
Hour Meter Included
Housing Construction
Bolted

Dimensions

Power Cord Length
10 ft
Drain Hose Length
20 ft
Overall Height
43 3/8 in
Overall Width
22 7/8 in
Manufacturer Warranty Length
1 yr
Overall Depth
24 in
Wheel Diameter
8 in

Description

Portable Dehumidifier, Voltage 115V AC, Defrost Type Automatic, Refrigerant Type R-32, Power Cord Length 10 ft, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.