This item is Discontinued.

Dayton Pump, Booster, SS, 1 HP, 208-230/460V 5NYC3

Pump, Booster, SS, 1 HP, 208-230/460V (Discontinued)

  • Mfr # 5NYC3
  • Zoro # G0368006
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5NYC3
Zoro #
G0368006
UPC #
190735348314
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr.
Width
6-1/2"
Height
9-1/2"
Length
28-3/4"

Details

Item
Multi-Stage Booster Pump
Housing Material
Stainless Steel
GPM @ 100 PSI
11.5
Hz
60
GPM @ 160 PSI
6.3
Impeller Type
Closed
Amps
5.4-5.2/2.6
Includes
Manual
GPM @ 80 PSI
11.7
Duty
Continuous
GPM @ 40 PSI
14.6
Phase
3
Frame
56J
GPM @ 60 PSI
13.5
GPM @ 120 PSI
10
Max. Pressure
171 psi
Agency Compliance
CSA, CUS Listed
Outlet
3/4" FNPT
Bearing Type
Permanently Lubricated, Maintenance Free
Inlet
3/4" FNPT
GPM @ 180 PSI
3.3000000000000003
Motor Enclosure
ODP
Motor RPM
3450
Wetted Materials
Noryl, Carbon/Ceramic, Viton, Stainless Steel
Max. Case Pressure
300 psi
Max. Liquid Temp.
140 Degrees F
Suction Lift
10 ft.
Motor Ambient Temp. Rating
65 Degrees C
Voltage
208-230/460
Seal Material
Carbon/Silicon Carbide,SS spring and Viton
GPM @ 140 PSI
8.5
GPM @ 20 PSI
14.8
Impeller Material
Noryl
GPM @ 10 PSI
15.4
HP
1
Stages
14

Description

Multi-Stage Booster Pump, Phase 3, Motor Enclosure ODP, Amps 5.4-5.2/2.6

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.