This item is Discontinued.

Dayton Pump, Booster, SS, 1/2 HP, 115/230V 5NYA9

Pump, Booster, SS, 1/2 HP, 115/230V (Discontinued)

  • Mfr # 5NYA9
  • Zoro # G2134553
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5NYA9
Zoro #
G2134553
UPC #
190735348277
Country of Origin
China

Dimensions

Length
24-1/4"
Height
9"
Manufacturers Warranty Length
1 yr.
Width
6-1/2"

Details

Item
Multi-Stage Booster Pump
GPM @ 80 PSI
5.1
Motor Ambient Temp. Rating
65 Degrees C
Max. Pressure
120 psi
GPM @ 100 PSI
4.1
Amps
8.4/4.2
Motor Enclosure
ODP
Duty
Continuous
Voltage
115/230
Housing Material
Stainless Steel
Wetted Materials
Noryl, Carbon/Ceramic, Viton, Stainless Steel
GPM @ 10 PSI
9.8
Impeller Material
Noryl
Includes
Manual
Inlet
3/4" FNPT
Motor Type
PSC
Outlet
3/4" FNPT
Seal Material
Carbon/Silicon Carbide,SS spring and Viton
Frame
56J
GPM @ 40 PSI
8.3
GPM @ 60 PSI
7.2
Max. Case Pressure
300 psi
Agency Compliance
CSA, CUS Listed
Bearing Type
Permanently Lubricated, Maintenance Free
HP
1/2
Motor RPM
3450
Suction Lift
10 ft.
Impeller Type
Closed
Phase
1
Stages
12
Hz
60
GPM @ 20 PSI
9.2
Max. Liquid Temp.
140 Degrees F

Description

Multi-Stage Booster Pump, Phase 1, Motor Enclosure ODP, Amps 8.4/4.2

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.