Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Location Electric Utility Pump, Aluminum, 115/230

  • Mfr # 3P682

  • Zoro # G3038043


product price: $3,233.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Power Source
Corded Electric
Diaphragm Material
Thermoplastic
HP
1 1/2 hp
Body Material
Aluminum
Max. Diameter Solids
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3P682
Zoro #
G3038043
UPC #
190735293065
Country of Origin
United States

Dimensions

Max. Diameter Solids
1 5/8 in
Length (In.)
44
Height (In.)
24
Width (In.)
27
Discharge Dia.
3 in
Inlet Dia.
3 in
Overall Width
27 in
Overall Height
24 in
Overall Length
44 in
Inlet Diameter
3 in
Discharge Diameter
3 in
Solids Diameter - Maximum
3/8 in

Details

Power Source
Corded Electric
Diaphragm Material
Thermoplastic
HP
1 1/2 hp
Body Material
Aluminum
Max. Head
25.0 ft
GPH of Water @ 15 Ft. of Head
3000
GPH of Water @ 5 Ft. of Head
3520
Item
Remote Location Electric Utility Pump
Plunger
Rigid Cast
GPH of Water @ 10 Ft. of Head
3480
Temp. Range
40 to 180
GPH of Water @ 20 Ft. of Head
2560
Check Valve
Polyurethane
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
NPT Port (In.)
3
Diaphragm Type
Thermoplastic
Engine RPM
1725
Type
Diaphragm
Engine/Motor Type
Electric
Material of Construction
Aluminum
GPH of Water @ 25 Ft. of Head
2366
Voltage
115/230
NEMA/IEC Frame
56C
GPH of Water @ 8 Ft. of Head
3520
Agency Compliance
California Emission Codes
Standards
California Emission Codes
Pump Mechanism
Diaphragm
Discharge
3 in FNPT
Inlet Gender
Female
Flow Rate @ 20 Ft. of Head
42.7 gpm
Frame Material
Steel
Inlet Standard
NPT
Discharge Gender
Female
Inlet
3 in FNPT
Flow Rate @ 10 Ft. of Head
58.0 gpm
Discharge Standard
NPT
Rated Voltage
115/230V AC
Flow Rate @ 10 ft of Head
58 gpm
Horsepower
1 1/2 hp
Flow Rate @ 20 ft of Head
42.7 gpm
Phase
Single
For Media Type
Sewage Water, Slurry
Feet of Head - Maximum
25 ft

Description

Remote Location Electric Utility Pump, HP 1 1/2 hp, Rated Voltage 115/230V AC, Pump Mechanism Diaphragm, Frame Material Steel, Flow Rate @ 10 Ft. of Head 58.0 gpm, Flow Rate @ 20 Ft. of Head 42.7 gpm, Max. Head 25.0 ft, Max. Diameter Solids 1 5/8 in, Overall Length 44 in, Overall Width 27 in, Overall Height 24 in, Inlet 3 in FNPT, Discharge 3 in FNPT, Agency Compliance California Emission Codes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.