Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Plastic, 1/12 HP, 115V, 2 Amps

  • Mfr # 3ACA4

  • Zoro # G1145444


product price: $228.99
/ea
Free Shipping & Returns

Key Features

HP
1/12 hp
Voltage
115V AC
Amps
2.0
Motor Enclosure
Open Drip Proof
Inlet/Outlet (In.)
3/4 MGHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3ACA4
Zoro #
G1145444
UPC #
190735278956
Country of Origin
China

Dimensions

Height (In.)
3 3/8 in
Width (In.)
4 3/4 in
Cord Length
10 ft
Length (In.)
6 3/4 in
Overall Length
6.8 in
Overall Height
3.4 in
Overall Width
4.8 in
Media Intake Connection Size
3/4 in
Discharge Connection Size
3/4 in
Shaft Outer Diameter
5/8 in
Impeller Diameter
1 3/8 in
Inlet External Diameter
3/4 in
Discharge Internal Diameter
3/8 in
Inlet Internal Diameter
3/8 in
Discharge External Diameter
3/4 in

Details

Item
Utility Pump
HP
1/12 hp
Voltage
115V AC
Amps
2.0
Motor Enclosure
Open Drip Proof
Inlet/Outlet (In.)
3/4 MGHT
Max. Head (Ft.)
40 ft
Max. Pressure (PSI)
17.3 psi
RPM
4,000 RPM
Prime in Feet
7.5
Type
Flexible Impeller
GPM of Water @ 23 Ft. of Head
2.8 gpm
Characteristics
Positive Displacement Pumping Action Without Metal-to-Metal Contact.
GPM of Water @ 40 Ft. of Head
0 gpm
GPM of Water @ 20 Ft. of Head
2.6 gpm
Self-Priming
Yes
Impeller Material
Buna-N
Suction Lift (Ft.)
7.5
GPM of Water @ 0 Ft. of Head
4 gpm
Application
Pumps are used in a wide range of commercial, industrial, and agricultural applications where non-abrasive fluids compatible with the pump component materials are being used.
GPM of Water @ 30 Ft. of Head
1.3 gpm
Motor Type
ODP
GPM of Water @ 10 Ft. of Head
3.4 gpm
Seal
Nitrile Lip
GPM of Water @ 11 Ft. of Head
3.2 gpm
Housing Material
Plastic
Shaft Material
Stainless Steel
Max. Viscosity
3,000 SSU
Temp. Range (F)
185
Max. SSU @ 1725 RPM
3,000
Includes
Manual, 10 ft. Long Cord, (3) Prong Plug
Flow Rate @ 20 ft of Head - Maximum
2.6 gpm
Bearing Material
Stainless Steel
Flow Rate @ 10 ft of Head - Maximum
3.4 gpm
Nameplate Voltage
115V AC
Operating Pressure - Maximum
17.3 psi
Wetted Material
Buna-N, Plastic, Stainless Steel
Flow Rate @ 40 ft of Head - Maximum
0 gpm
Media Intake Connection Type
MGHT
Feet of Head - Maximum
40 ft
Suction Lift - Maximum
7.5 ft
Viscosity - Maximum
3,000 SUS
Seal Material
Buna-N
Motor Speed - Maximum
4,000 RPM
Current
2 A
Horsepower - Maximum
1/12 hp
Bearing Type
Ball
Flow Rate @ 30 ft of Head - Maximum
1.3 gpm
Media Temperature - Minimum
32 Degrees F
Discharge Connection Type
Hose
Seal Type
Lip
Priming
Self-Priming
For Media Type
Motor Oils, Water
Media Temperature - Maximum
185 Degrees F
Frequency
60 Hz
Motor Mounting Type
Horizontal
Flow Rate @ 1 ft of Head - Maximum
3.9 gpm
Phase
Single
Inlet External Gender
Male
Discharge External Gender
Male
Discharge External Standard
Garden Hose Thread
Inlet Internal Gender
Female
Inlet Internal Standard
NPT
Discharge Internal Gender
Female
Inlet External Standard
Garden Hose Thread
Discharge Internal Standard
NPT

Description

Utility Pump, Housing Material Plastic, Horsepower - Maximum 1/12 hp, Nameplate Voltage 115V AC, Flow Rate @ 10 ft of Head - Maximum 3.4 gpm, Viscosity - Maximum 3,000 SUS, Feet of Head - Maximum 40 ft, Discharge Connection Size 3/4 in, Media Intake Connection Size 3/4 in, Media Intake Connection Type MGHT, Impeller Material Buna-N, Discharge Connection Type Hose, Cord Length 10 ft, Priming Self-Priming, Operating Pressure - Maximum 17.3 psi, Suction Lift - Maximum 7.5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.