Zoro Homepage

Pump, Turbine, 3 HP

  • Mfr # 4UP63

  • Zoro # G7144907


product price: $1,722.99
/ea
Free Shipping & Returns

Key Features

HP
3 hp
Voltage
230 Only
Wetted Materials
CI,Bronze,Ceramic,Buna N,Carbon
Seal Material
Buna-N/Carbon/Ceramic (Face)
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UP63
Zoro #
G7144907
UPC #
190735335505
Country of Origin
United States

Dimensions

Height
8 3/4 in
Width
6 9/16 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
25 Microns
Overall Width
6.56 in
Overall Height
8.75 in
Solid Diameter (Maximum)
25 micron
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr

Details

HP
3 hp
Voltage
230 Only
Wetted Materials
CI,Bronze,Ceramic,Buna N,Carbon
Seal Material
Buna-N/Carbon/Ceramic (Face)
Max. Pressure
300 psi
GPM @ 10 PSI
32.2
Item
Turbine Pump
Includes
Cast Casing
GPM @ 50 PSI
29.2
Bearing Type
Sealed Ball Bearing (Motor Bearing)
Frame
56c
Impeller Type
Regenerative Turbine
Max. Specific Gravity
1
Inlet
1-1/4 in
Housing Material
Cast iron
GPM @ 30 PSI
30.7
Motor Enclosure
Open Dripproof (ODP)
Inlet Pressure
200 psi
Port Rotation
90 Degrees Increments
GPM @ 20 PSI
31.2
Phase
Single
Agency Compliance
UL and CSA on Motor Only
Outlet
1 in
Impeller Material
Bronze
Inlet (In.)
1-1/4
Duty
Continuous
Motor Type
Capacitor-Start
Max. Case Pressure
300 psi
GPM @ 75 PSI
27.0
Best Efficiency GPM @ Head
27 gpm @ 80 psi ft
Standards
CSA Certified (Motor Only), UL Listed (Motor Only)
Minimum Media Temperature
-20 Degrees F
NPSHr
200 psi
Discharge Type
NPT
Specific Gravity (Maximum)
1
Best Efficiency Head
80 ft
Intake Type
NPT
Duty Cycle
Continuous
Discharge Rotation
90 Degrees Increments
Flow Rate @ 50 psi
29.2 gpm
Case Pressure (Maximum)
300 psi
Flow Rate @ 60 psi
28.3 gpm
Flow Rate @ 10 psi
32.2 gpm
Nameplate Voltage
230V AC
Compatible with Media Type
Water
Flow Rate @ 40 psi
30 gpm
Motor Frame Designation
56C
Flow Rate @ 20 psi
31.3 gpm
Shut Off Pressure (Maximum)
75 psi
Horsepower
3 hp
Wetted Material
Bronze, Buna-N, Carbon, Cast Iron, Ceramic
Maximum Flow Rate
32.2 gpm
Impeller Design
Regenerative Turbine
Minimum Flow Rate
27 gpm
Pump Housing Material
Cast Iron
Flow Rate @ 70 psi
27.4 gpm
Flow Rate @ 30 psi
30.6 gpm
Seal Type
Type 21

Description

Turbine Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 230V AC, Shut Off Pressure (Maximum) 75 psi, Maximum Flow Rate 32.2 gpm, Flow Rate @ 10 psi 32.2 gpm, Flow Rate @ 20 psi 31.3 gpm, Flow Rate @ 30 psi 30.6 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type Capacitor-Start, Best Efficiency Head 80 ft, Case Pressure (Maximum) 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.