Zoro Homepage

Pump, Turbine, 3 HP

  • Mfr # 4UP64

  • Zoro # G6610021


product price: $2,015.99
/ea
Free Shipping & Returns

Key Features

HP
3 hp
Voltage
208-230/460
Wetted Materials
Bronze Fitted, CI
Seal Material
Buna-N/Carbon/Ceramic (Face)
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UP64
Zoro #
G6610021
UPC #
190735335512
Country of Origin
United States

Dimensions

Width
8 3/8 in
Height
8 3/8 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
25 Microns
Overall Height
8.38 in
Overall Width
8.38 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
25 micron
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 in

Details

HP
3 hp
Voltage
208-230/460
Wetted Materials
Bronze Fitted, CI
Seal Material
Buna-N/Carbon/Ceramic (Face)
Max. Pressure
300 psi
Phase
Three
GPM @ 30 PSI
30.7
Impeller Type
Regenerative Turbine
Motor Type
3-Phase
Best Efficiency GPM @ Head
27 gpm @ 80 psi ft
Inlet
1-1/4 in
GPM @ 20 PSI
31.2
GPM @ 10 PSI
32.0
Max. Specific Gravity
1
GPM @ 50 PSI
29.2
Max. Case Pressure
300 psi
Inlet Pressure
200 psi
Outlet
1 in
Frame
56c
Item
Turbine Pump
Housing Material
Cast iron
Agency Compliance
CE & CSA ON MOTOR ONLY, UL
Duty
Continuous
Bearing Type
Sealed Ball Bearing (Motor Bearing)
Inlet (In.)
1-1/4
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Includes
Cast Casing
Port Rotation
90 Degrees Increments
Impeller Material
Bronze
Standards
CE Certified (Motor Only), CSA Certified (Motor Only), UL Listed
Shut Off Pressure (Maximum)
60 psi
Seal Type
Type 21
Flow Rate @ 60 psi
28.3 gpm
Minimum Flow Rate
31.2 gpm
Flow Rate @ 40 psi
30 gpm
Duty Cycle
Continuous
Flow Rate @ 10 psi
32 gpm
Flow Rate @ 20 psi
31.2 gpm
Motor Frame Designation
56C
Intake Type
NPT
Case Pressure (Maximum)
300 psi
Nameplate Voltage
208-230/460V AC
NPSHr
200 psi
Discharge Type
NPT
Impeller Design
Regenerative Turbine
Specific Gravity (Maximum)
1
Best Efficiency Head
80 ft
Flow Rate @ 70 psi
27.4 gpm
Minimum Media Temperature
-20 Degrees F
Compatible with Media Type
Water
Flow Rate @ 30 psi
30.7 gpm
Horsepower
3 hp
Flow Rate @ 50 psi
29.2 gpm
Maximum Flow Rate
32 gpm
Pump Housing Material
Cast Iron
Wetted Material
Bronze Fitted, Cast Iron
Discharge Rotation
90 Degrees Increments

Description

Turbine Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Shut Off Pressure (Maximum) 60 psi, Maximum Flow Rate 32 gpm, Flow Rate @ 10 psi 32 gpm, Flow Rate @ 20 psi 31.2 gpm, Flow Rate @ 30 psi 30.7 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 80 ft, Case Pressure (Maximum) 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.