Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Air Cond Mtr, PSC, OAO, 1075 RPM

  • Mfr # 5WJC2

  • Zoro # G2745775


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/8
RPM Range
1,001-1,100
No. of Speeds
4
Voltage
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WJC2
Zoro #
G2745775
UPC #
190735354391
Country of Origin
Multiple

Dimensions

Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
5 in
Lead Length
59 in
Shaft Length
8 1/2 in
Length Less Shaft
5 1/8 in
Stud Size
#8-32 UNC
Bolt Circle Dia.
4 11/16 in

Details

Motor Design
Permanent Split Capacitor
HP
1/8
RPM Range
1,001-1,100
No. of Speeds
4
Voltage
277V AC
Motor Shaft Rotation
CW/CCW
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Ring to Ring Center
4 11/16 in
Motor Service Factor
1
Motor Application
HVAC/R
Capacitor Required
Included
Phase
1
Duty
Continuous
Hz
60 Hz
Includes
5 MFD 370V AC Capacitor
Nameplate RPM
1,075 RPM
Ins. Class
B
Standards
CSA Certified (244617), UL Recognized (E37403)
Max. Ambient Temp.
60 Degrees C
Item
Room Air Conditioner Motor
Mounting Stud Pattern
3-3/16 in x 3-3/16 in
Motor Shaft Design
Flat
Motor Thermal Protection
Auto
Motor Bearings
Ball
Full Load Amps
0.72 A
Voltage Compatibility
208-230/277V AC, 230/277V AC, 265V AC, 277/230V AC, 277V AC
Motor Sub Application
Room Air Conditioner
Duty Cycle
Continuous
Motor Mounting Position
All Angle
Application
High Efficiency Performance in Heating/Air Conditioning, Fan Coils, Furnace Blowers, Unit Heaters and Other Shaft-mounted Fan/Blower Uses
Mounting
Cradle Base
Number of Speeds
4

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 277V AC, 0.72 A Full Load Amps, 42Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Shaft Length 8 1/2 in, Lead Length 59 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.