Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Gear Pump Head, 3/8 In., 1/2 HP

  • Mfr # 4KHR2

  • Zoro # G1039071


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Port Size
3/8 in
Shaft Dia.
0.5 in
Duty Rating
Intermediate
Max. Pressure
100 psi
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KHR2
Zoro #
G1039071
UPC #
190735328569
Country of Origin
India

Dimensions

Port Size
3/8 in
Shaft Dia.
0.5 in
Length
7 in
Height
3 5/8 in
Width
2 1/2 in
Overall Length
7 in
Overall Height
3.6 in
Overall Width
2.5 in
Connection Size
3/8 in
Shaft Outer Diameter
1/2 in

Details

Item
Rotary Gear Pump Head
Duty Rating
Intermediate
Max. Pressure
100 psi
GPM @ 100 PSI
3.6 gpm
HP @ Free Flow
0.5 hp
GPM @ Freeflow
4.4 gpm
GPM @ 60 PSI
4 gpm
Pump RPM
1,725 RPM
HP @ 40 PSI
0.5 hp
GPM @ 20 PSI
4.3 gpm
HP @ 80 PSI
0.5 hp
Pump Body Material
Cast Iron
GPM @ 80 PSI
3.8 gpm
Relief Valve
With
Seal
Mechanical Seal Carbon/Ceramic with Viton
Shaft Material
Stainless Steel
HP @ 100 PSI
0.5 hp
Suction Lift
3.6 ft
Temp. Range
-20 Degrees to 210 Degrees F
HP @ 20 PSI
0.5 hp
GPM @ Freeflow @ 1725 RPM
4.4 gpm
Design
Close Coupled
Suction Lift @ 1725 RPM
3.6 ft
Gear
Steel Spur
O-Ring Material
Viton
GPM @ 40 PSI
4.2 gpm
Motor Frame
Carbonator
HP @ 60 PSI
0.5 hp
HP @ Free Flow @ 1725 RPM
0.5 hp
Max. Viscosity
550 SUS
Recommended Motor HP
1/2 hp
Includes
Relief Valve
Body Material
Cast Iron
Gear Material
Steel
Connection Type
NPT
Motor Mounting Type
Close Coupled
Seal Type
Mechanical
Gear Design
Spur
Operating Temperature - Minimum
-20 Degrees F
Current
4.1 A
Viscosity - Maximum
550 SUS
Flow Rate @ 80 psi
3.8 gpm
Operating Pressure - Maximum
100 psi
Flow Rate @ 20 psi
4.3 gpm
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Flow Rate @ 40 psi
4.2 gpm
Suction Lift - Maximum
3.6 ft
Compatible Motor Frame
Carbonator Mount
Operating Temperature - Maximum
210 Degrees F
Flow Rate @ 100 psi
3.6 gpm
Flow Rate @ 60 psi
4 gpm
Required Horsepower
1/2 hp

Description

Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame Carbonator Mount, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 3.6 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 1/2 hp, Connection Size 3/8 in, Connection Type NPT, Shaft Outer Diameter 1/2 in, Flow Rate @ 100 psi 3.6 gpm, Seal Type Mechanical, Seal Material Carbon, Ceramic, Stainless Steel, Viton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.