Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Gear Pump Head, 3/8 In., 3/4 HP

  • Mfr # 4KHC1

  • Zoro # G1686361


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Port Size
3/8 in
Shaft Dia.
0.63 in
Design
Close Coupled
GPM @ 100 PSI
6.5 gpm
HP @ 75 PSI
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KHC1
Zoro #
G1686361
UPC #
190735327715
Country of Origin
India

Dimensions

Port Size
3/8 in
Shaft Dia.
0.63 in
Width
5 5/8 in
Height
5 5/8 in
Length
10 1/2 in
Overall Height
5.6 in
Overall Width
5.6 in
Overall Length
10.5 in
Connection Size
3/8 in
Shaft Outer Diameter
5/8 in

Details

Item
Rotary Gear Pump Head
Design
Close Coupled
GPM @ 100 PSI
6.5 gpm
HP @ 75 PSI
1 hp
Motor Frame
56C
Max. Viscosity
550 SUS
GPM @ 75 PSI
6.7 gpm
GPM @ 125 PSI
6.1 gpm
HP @ Free Flow @ 1725 RPM
0.75 hp
GPM @ 25 PSI
6.9 gpm
Suction Lift @ 1725 RPM
7.9 ft
HP @ 100 PSI
1 hp
HP @ 125 PSI @ 1725 RPM
1.5 hp
Pump Body Material
Bronze
GPM @ Freeflow
7 gpm
HP @ Free Flow
0.75 hp
Shaft Material
304 Stainless Steel
HP @ 50 PSI
1 hp
Pump RPM
1,725 RPM
Seal
Mechanical with Stainless Steel, Buna N, Carbon/Ceramic
Duty Rating
Heavy
GPM @ 125 PSI @ 1725 RPM
6.1 gpm
Max. Pressure
125 psi
Relief Valve
With
GPM @ Freeflow @ 1725 RPM
7 gpm
Gear
Fortron PPS Spur
O-Ring Material
Buna-N
Suction Lift
7.9 ft
GPM @ 50 PSI
6.8 gpm
HP @ 25 PSI
0.75 hp
HP @ 125 PSI
1.5 hp
Recommended Motor HP
1 1/2 hp
Temp. Range
-20 Degrees to 210 Degrees F
Includes
Relief Valve
Body Material
Bronze
Gear Material
Fortron PPS
Current
6.6 A
Suction Lift - Maximum
7.9 ft
Seal Type
Mechanical
Motor Mounting Type
Close Coupled
Connection Type
NPT
Flow Rate @ 125 psi
6.1 gpm
Flow Rate @ 75 psi
6.7 gpm
Required Horsepower
1 1/2 hp
Viscosity - Maximum
550 SUS
Compatible Motor Frame
56C
Flow Rate @ 25 psi
6.9 gpm
Operating Temperature - Maximum
210 Degrees F
Flow Rate @ 100 psi
6.5 gpm
Operating Pressure - Maximum
125 psi
Flow Rate @ 50 psi
6.8 gpm
Operating Temperature - Minimum
-20 Degrees F
Gear Design
Spur
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel

Description

Rotary Gear Pump Head, Body Material Bronze, Compatible Motor Frame 56C, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 7.9 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 1 1/2 hp, Connection Size 3/8 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 6.5 gpm, Seal Type Mechanical, Seal Material Buna-N, Carbon, Ceramic, Stainless Steel, Gear Design Spur

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.