Zoro Homepage

Rotary Pump, 1Phase, 125psi, 1-1/2HP

  • Mfr # 41TK11

  • Zoro # G2576922


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

Pump Type
Close Coupled
HP
1 1/2 hp
Voltage
115/230
Bushing
Carbon Graphite
Gear Material
Fortron PPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41TK11
Zoro #
G2576922
UPC #
00194484255558
Country of Origin
Multiple

Dimensions

Length (In.)
8.25 in
Port Size (In.)
1/2 in
Height (In.)
23.25 in
Width (In.)
12.8 in
Overall Length
8.3 in
Overall Height
23.3 in
Overall Width
12.8 in
Manufacturer Warranty Length
1 yr
Media Intake Connection Size
1/2 in

Details

Item
Rotary Gear Pump
Pump Type
Close Coupled
HP
1 1/2 hp
Voltage
115/230
Bushing
Carbon Graphite
Gear Material
Fortron PPS
Seal
Buna N Mechanical
Amps AC
14.4/7.2
Body Material
Bronze
O-Ring
Buna N
Max. RPM
1,725 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Relief Valve
Yes
GPM @ 60 PSI
10.5 gpm
GPM @ 20 PSI
10.7 gpm
GPM @ 100 PSI
10.2 gpm
Max. Temp. (F)
280 Degrees F
Max. Pressure (PSI)
125 psi
Suction Lift (Ft.)
12.3 ft
Amps
14.4/7.2
GPM @ 40 PSI
10.6 gpm
Temp. Range
-20 Degrees to 210 Degrees F
GPM @ Freeflow
10.8 gpm
Max. Viscosity (SSU)
500 SUS
Motor Frame
56HC
GPM Max.
10.8 gpm
Phase
Single
Shaft Material
Stainless Steel
Includes
1K082, 4KHC2
Assembled/Unassembled
Unassembled
Motor Included
1K082
Pump Head Included
4KHC2
O-Ring Material
Buna-N
Bushing Material
Carbon Graphite
Flow Rate - Maximum
10.8 gpm
Seal Material
Buna-N
Flow Rate @ 20 psi
10.7 gpm
Nameplate Voltage
115/230V AC
Suction Lift -Maximum
12.3 ft
Flow Rate @ 60 psi
10.5 gpm
Horsepower - Maximum
1 1/2 hp
Motor Speed - Maximum
1,725 RPM
Flow Rate @ 40 psi
10.6 gpm
Viscosity - Maximum
500 SUS
Operating Temperature - Minimum
-20 Degrees F
Seal Type
Mechanical
Compatible Motor Frame
56HC
Operating Temperature - Maximum
210 Degrees F
Gear Design
Spur
Operating Pressure - Maximum
125 psi
Motor Mounting Type
Close Coupled
Flow Rate @ 100 psi
10.2 gpm

Description

Rotary Gear Pump, Operating Pressure - Maximum 125 psi, Viscosity - Maximum 500 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1 1/2 hp, Operating Temperature - Minimum -20 Degrees F, Operating Temperature - Maximum 210 Degrees F, Media Intake Connection Size 1/2 in, Gear Design Spur, Gear Material Fortron PPS, Suction Lift -Maximum 12.3 ft, Flow Rate - Maximum 10.8 gpm, Seal Type Mechanical, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.