Zoro Homepage

Rotary Pump, Carbonator, Bronze, 3.2Lift

  • Mfr # 41TK25

  • Zoro # G2576983


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Pump Type
Carbonator
HP
1/3 hp
Voltage
115/230
Port Size (In.)
1/4 in
Gear Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41TK25
Zoro #
G2576983
UPC #
00194484255688
Country of Origin
Multiple

Dimensions

Port Size (In.)
1/4 in
Height (In.)
15.25 in
Length (In.)
5.75 in
Width (In.)
5.625 in
Overall Height
15.3 in
Overall Length
5.8 in
Overall Width
5.6 in
Media Intake Connection Size
1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Rotary Gear Pump
Pump Type
Carbonator
HP
1/3 hp
Voltage
115/230
Gear Material
Bronze
Relief Valve
Yes
Gears
Bronze
Temp. Range
-20 Degrees to 210 Degrees F
Max. Viscosity (SSU)
500 SUS
GPM @ 40 PSI
1.9 gpm
GPM @ Freeflow
2.2 gpm
Shaft Material
303 Stainless Steel
Max. Pressure (PSI)
100 psi
Body Material
Bronze
Phase
Single
Motor Frame
Carbonator Mount
Max. Temp. (F)
210 Degrees F
Amps AC
5.6/2.8
O-Ring
Buna N
Bushing
Carbon Graphite
Max. RPM
1,725 RPM
Suction Lift (Ft.)
3.2 ft
GPM @ 60 PSI
1.7 gpm
Motor Enclosure
Open Dripproof
Amps
5.6/2.8
GPM @ 20 PSI
2.1 gpm
GPM Max.
2.2 gpm
Seal
Buna N Mechanical
GPM @ 100 PSI
1.3 gpm
Includes
5U257, 4KHP8
Assembled/Unassembled
Unassembled
Pump Head Included
4KHP8
Motor Included
5U257
O-Ring Material
Buna-N
Flow Rate @ 100 psi
1.3 gpm
Operating Temperature - Minimum
-20 Degrees F
Flow Rate @ 60 psi
1.7 gpm
Compatible Motor Frame
Carbonator Mount
Seal Type
Mechanical
Operating Pressure - Maximum
100 psi
Horsepower - Maximum
1/3 hp
Motor Speed - Maximum
1,725 RPM
Suction Lift -Maximum
3.2 ft
Flow Rate - Maximum
2.2 gpm
Motor Mounting Type
Carbonator
Flow Rate @ 20 psi
2.1 gpm
Flow Rate @ 40 psi
1.9 gpm
Gear Design
Spur
Bushing Material
Carbon Graphite
Viscosity - Maximum
500 SUS
Nameplate Voltage
115/230V AC
Seal Material
Buna-N
Operating Temperature - Maximum
210 Degrees F

Description

Rotary Gear Pump, Operating Pressure - Maximum 100 psi, Viscosity - Maximum 500 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Open Dripproof, Horsepower - Maximum 1/3 hp, Operating Temperature - Minimum -20 Degrees F, Operating Temperature - Maximum 210 Degrees F, Media Intake Connection Size 1/4 in, Gear Design Spur, Gear Material Bronze, Suction Lift -Maximum 3.2 ft, Flow Rate - Maximum 2.2 gpm, Seal Type Mechanical, Seal Material Buna-N, Body Material Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.