Split-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM

  • Mfr # 4VAG3BG

  • Zoro # G2775577


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
3/4
No. of Speeds
1
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VAG3BG
Zoro #
G2775577
UPC #
190735335765
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
9 13/16 in
Resilient Ring Dia.
2 1/4 in
Body Dia.
6 1/2 in
Shaft Length
1 7/8 in
Length Less Shaft
7 15/16 in

Details

Item
Belt Drive Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
3/4
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/208-230V AC
Frame
56
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1.15
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Phase
Single
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Motor Mounting Position
All Angle
Frame Material
Rolled steel
Full Load Amps
11.8/6.0-6.1 A
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Hz
60 Hz
Nominal Efficiency
65.6 %
Motor Frame Material
Rolled Steel
Max. Ambient Temp.
140 Degrees F
Mounting Stud Pattern
4-1/4 in x 4-1/4 in
Ring to Ring Center
7 7/16 in
Footnotes
Usable On 208V At 1.0 Service Factor
Motor Bearings
Ball
Ins. Class
B
Standards
CSA Certified (258501), UL Recognized (E37403)
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 11.8/6.0-6.1 A Full Load Amps, 56 Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.