Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Duty Fan, 20,998 cfm, 208-230/460V

  • Mfr # 7AD45

  • Zoro # G1283484


product price: $1,594.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Galvanized Wall Shutter No.
1C210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AD45
Zoro #
G1283484
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Venturi Depth
6 in
Max. Depth
23 1/2 in
Dimension D
2 in
Dimension B
23 1/2 in
Dimension F
42 1/2 in
Dimension A
46 in
Height
46 in
Dimension C
6 in
Flange Depth
2 in
Flange Width
46 in
Dimension E
17 1/2 in
Bearing Size
1 1/4 in
Venturi Clearance Dia.
42 1/2 in
Width (In.)
46 in
Shaft Dia.
1 1/4 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
44 1/2 in
Blade Diameter
42 in
For Cut-Out Height
44 1/2 in
Venturi Diameter
42 1/2 in
Overall Width
46 in
Shaft Diameter
1 1/4 in
Overall Depth
23 1/2 in
Overall Height
46 in
For Cut-Out Length
44 1/2 in
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Galvanized Wall Shutter No.
1C210
Aluminum Wall Shutter No.
3C311
Motor Enclosure
Open Dripproof
Includes
Drive Package
Stock No.
1WDC3
Motorized Wall Galv. Shutter Stock No.
3C730
Weatherhood No.
1WBW3
Number of Blades
6
Full Load Amps
4.6-4.8/2.4
Wall Collar Stock No.
1WBV4
CFM @ 0.375-In. SP
14,193 cfm
Drive Package Included
Yes
Item
Exhaust Fan with Drive Package
Max. Inlet Temp.
104 Degrees F
Sones @ 0.000-In. SP @ 5 Ft.
26
CFM @ 0.000-In. SP
20,998 cfm
Sones @ 0.250-In. SP @ 5 Ft.
26
Motor RPM
1,735 RPM
Hz
60 Hz
Fan Voltage
208-230/460V AC
Frame Material
Steel
Motor Type
3-Phase
Phase
3
Propeller Material
Galvanized Steel
Fiberglass Wall Shutter No.
5C219
Motor Insulation
Class F
Bearing Type
Regreasable Pillow Block
CFM @ 0.250-In. SP
17,182 cfm
Mounting Position
Horizontal or Vertical
CFM @ 0.125-In. SP
19,302 cfm
Intake Guard No.
1WBU6
Max. BHP
1.8 hp
Fan RPM
608
Assembled/Unassembled
Unassembled
Number of Shutters
0
Noise Level @ 0.000 in SP @ 5 ft
26 sones
Exhaust Airflow @ 0.250 in SP
17,182 cfm
Noise Level @ 0.125 in SP @ 5 ft
25 sones
Speed Controllable
No
Assembled
Unassembled
Vent Design
Ductless
Motor Horsepower
1 1/2 hp
Exhaust Airflow @ 0.000 in SP
20,998 cfm
Frequency
60 Hz
Mounting Orientation
Horizontal, Vertical
Drive Type
Belt Drive
Fan Style
Panel
Frame Finish
Zinc Plated
Includes Grill
No
Maximum Inlet Temperature
104 Degrees F
Full Load Current
4.6 A
Exhaust Airflow @ 0.125 in SP
19,302 cfm
Blade Finish
Galvanized
Number of Speeds
1
Nameplate Voltage
208-230/460V AC
Maximum Airflow
20,998 cfm
Blade Material
Steel
Motor Speed
1,750 RPM
Ventilation Type
Exhaust
Includes Motor
Yes
Maximum Noise Level
26 sones
Exhaust Airflow @ 0.375 in SP
14,193 cfm
Number of Fans
1
Includes Dehumidistat
No
Guard Type
None
Standards
AMCA, UL/cUL
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 20,998 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 20,998 cfm, Maximum Noise Level 26 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.